Flat Shipping

Flat Shipping at €24.99 + VAT

NUMATICS L23LA452O000000 Air Valve Lever 3/8 Npt 4 Way 2 Position | AC9QXA 3JCT9

NUMATICS L23LA452O000000 Air Valve Lever 3/8 Npt 4 Way 2 Position

Item: AC9QXA Model: L23LA452O000000Cross Ref: 3JCT9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€345.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Air Control Valve
Actuator/returnLever/Spring
Body MaterialAluminum
Cfm78 CFM
Coefficient Of Volume1.7
ConnectionNPT
Max. Pressure150 psi
Overall Height2"
Overall Length5.187"
Overall Width3.938"
Pipe Size3/8"
Temp. Range-10°F to +150°F
Actuator TypeLever
ApplicationAutomotive, Bottling, Life Science, Pressing
Body StyleInline
Coefficient Of Volume (cv)1.7
Flow Rate - Maximum78 SCFM
For MediaAir, Inert Gas
Number Of Positions2
Number Of Ways4
Operating Pressure - Maximum145 psi
Operating Pressure - Minimum-13.7 psi
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-10°F
Product TypeManual Air Control Valve
Return ActionSpring Return
SeriesL2 Series
Vacuum RatingVacuum Operable
Valve Port Connection Size3/8"
Valve Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)5.33
HS code8481805090
Country of OriginUS

Product Variants

ProductModelActuator/returnConnectionCfmOverall LengthOverall WidthOverall HeightCoefficient Of VolumeBody MaterialPrice
NUMATICS L23LD452O000000 Air Valve Lever 3/8 Npt 4 Way 2 Position | AC9QXB 3JCU1 L23LD452O000000Lever With DetentNPT78 CFM5.187"3.938"2"1.7Aluminum€343.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUMATICS L23LA452O000000 Air Valve Lever 3/8 Npt 4 Way 2 Position
€345.92 /unit