Flat Shipping

Flat Shipping at €24.99 + VAT

NUMATICS L12PA452O000000 Valve Air Pilot 4 Way 2 Pos 1/4 Inch Port | AC9QWB 3JCP5

NUMATICS L12PA452O000000 Valve Air Pilot 4 Way 2 Pos 1/4 Inch Port

Item: AC9QWB Model: L12PA452O000000Cross Ref: 3JCP5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Pilot Directional Valve
Actuator/returnPilot/Spring
Cfm46 CFM
Cv1
Height1 5/8"
Length3.312"
Max. Operating Pressure150 psi
Max. Temp. Range150°F
Number Of Positions2
Number Of Ways4
Pilot Npt Port Size0.125"
Pilot Pressure14.5 psi
Port Size1/4"
TypeBody Ported
UsesFor Air Or Inert Gas
VacuumYes
Width7/8"
Actuator TypeRemote Pilot
ApplicationAutomotive, Bottling, Pressing, Stamping, Tire Manufacturing
Body StyleInline
Coefficient Of Volume (cv)1
Fail PositionClosed
Flow Rate - Maximum46 SCFM
For MediaAir
Number Of Pilots1
Number Of Ports1
Operating Pressure - Maximum150 psi
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-10°F
Overall Height1 5/8"
Overall Length3 5/16"
Overall Width7/8"
OverrideNon-Locking
Pilot Port Connection Size1/4"
Pilot Port Connection TypeNPT
Product TypePilot Air Control Valve
Return ActionSpring Return
SeriesL1 Series
Vacuum RatingVacuum Operable
Valve Port Connection Size1/4"
Valve Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)8.38
HS code8481809050
Country of OriginUS

Product Variants

ProductModelHeightTypeNumber Of PositionsCvCoefficient Of VolumeActuator/returnUsesNumber Of WaysPrice
NUMATICS 554JA400O000000 Valve Air Pilot 4 Way 2 Pos Base Mount | AC9QRH 3JCC6 554JA400O0000002.187"Base Mount255.5Pilot/SpringFor Air Or Inert Gas4€487.81
NUMATICS 554JJ400O000000 Valve Air Pilot 4 Way 2 Pos Base Mount | AC9QRJ 3JCC7 554JJ400O0000002.187"Base Mount255.5-For Air Or Inert Gas4€561.99
NUMATICS L12PP452O000000 Valve Air Pilot 4 Way 2 Pos 1/4 Inch Port | AC9QWC 3JCP6 L12PP452O0000001 5/8"Body Ported21--For Air Or Inert Gas4€188.80
NUMATICS L23PA452O000000 Valve Air Pilot 4 Way 2 Pos 3/8 Inch Port | AC9QXG 3JCU6 L23PA452O0000002"Body Ported21.71.7Pilot/SpringFor Air Or Inert Gas4€194.32
NUMATICS L23PP452O000000 Valve Air Pilot 4 Way 2 Pos 3/8 Inch Port | AC9QXH 3JCU7 L23PP452O0000002"Body Ported21.71.7-For Air Or Inert Gas4€206.25
NUMATICS L23PP552O000000 Valve Air Pilot 4 Way 3 Pos 3/8 Inch Port | AC9QXK 3JCU9 L23PP552O0000002"Body Ported31.71.7-For Air Or Inert Gas4€259.67
NUMATICS L23PP652O000000 Valve Air Pilot 4 Way 3 Pos 3/8 Inch Port | AC9QXL 3JCV1 L23PP652O0000002"Body Ported31.71.7-For Air Or Inert Gas4€261.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUMATICS L12PA452O000000 Valve Air Pilot 4 Way 2 Pos 1/4 Inch Port
€163.81 /unit