Flat Shipping

Flat Shipping at €24.99 + VAT

NUMATICS 206-1749 Manifold Block 2 Stations 1/4 Npt | AC9QWF 3JCP9

NUMATICS 206-1749 Manifold Block 2 Stations 1/4 Npt

Item: AC9QWF Model: 206-1749Cross Ref: 3JCP9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold Assembly
Cv1
Height1"
Length3 7/8"
Npt Port1/4"
Number Of Stations2
Width2 5/16"
Coefficient Of Volume (cv)1
Compatible BrandAventics
Compatible SeriesL1
Includes Mounting HardwareHardware Included
Number Of Valve Ports2
Overall Height1"
Overall Length3 7/8"
Overall Width2 5/16"
Product TypeManifold Assembly
Valve Port Connection Size1/4"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.81
Ship length (cm)15.49
Ship width (cm)6.35
HS code8481909085
Country of OriginUS

Product Variants

ProductModelNumber Of StationsHeightNpt PortCvNpt Port SizeNpt Port TypePrice
NUMATICS 229-676 Manifold Block 1 Station 1/4 Npt | AC9QNX 3JAX6 229-67611 3/8"1/4"1--€91.20
NUMATICS 229-630 Manifold Block 1 Station 3/8 Npt | AC9QPQ 3JAZ5 229-63012 5/8"3/8"1.5--€108.89
NUMATICS 229-749 Manifold Block 1 Station 3/4 Npt | AC9QRR 3JCD5 229-74913 1/2"3/4"5--€236.64
NUMATICS 229-748 Manifold Block 1 Station 1/2 Npt | AC9QRT 3JCD6 229-74813 1/2"1/2"5--€246.74
NUMATICS 229-881 Manifold Block 1 Station 3/4 Npt | AC9QRX 3JCE1 229-88112 5/8"3/4"4.5--€346.96
NUMATICS 229-880 Manifold Block 1 Station 1/2 Npt | AC9QRY 3JCE2 229-88012 5/8"1/2"4.5--€224.60
NUMATICS 229-718 Manifold Block 1 Station 1/8 Npt | AC9QUL 3JCJ4 229-71811 3/8"1/8"0.4--€46.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUMATICS 206-1749 Manifold Block 2 Stations 1/4 Npt
€116.76 /unit