Flat Shipping

Flat Shipping at €24.99 + VAT

NUCOR 452822-PG Hex Cap Screw Grade 8 1-8 x 8-1/2 | AB3DVC 1RMN7

NUCOR N04100.100.0850 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 8 1/2 In Lg., 39/64 In Head Ht., Gr. 8

Item: AB3DVC Model: N04100.100.0850Cross Ref: 1RMN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length8 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length8 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/2"
Overall Length8 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9585
Ship height (cm)4.06
Ship length (cm)7.62
Ship width (cm)23.37
HS code7318156080
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.100.0800 Hex Cap Screw Grade 8 1-8 x 8 | AA2DRD 10E597 U04100.100.0800Partially ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse1€14.96
NUCOR 452656-PG Hex Cap Screw Grade 8 1-8 x 1-1/2 Pk5 | AB3DUR 1RMK9 N04100.100.0150Fully ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€28.30
NUCOR 452660-PG Hex Cap Screw Grade 8 1-8 x 2 Pk5 | AB3DUT 1RML1 N04100.100.0200Fully ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€30.58
NUCOR 452662-PG Hex Cap Screw Grade 8 1-8 x 2-1/4 Pk5 | AB3DUU 1RML2 N04100.100.0225Fully ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€30.32
NUCOR 452672-PG Hex Cap Screw Grade 8 1-8 x 3-1/2 Pk5 | AB3DUV 1RML6 N04100.100.0350Partially ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€40.79
NUCOR 452674-PG Hex Cap Screw Grade 8 1-8 x 4 Pk5 | AB3DUW 1RML7 N04100.100.0400Partially ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€61.64
NUCOR 452682-PG Hex Cap Screw Grade 8 1-8 x 6 | AB3DUX 1RMN2 N04100.100.0600Partially ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse1€15.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUCOR N04100.100.0850 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 8 1/2 In Lg., 39/64 In Head Ht., Gr. 8
€30.08 /unit