Flat Shipping

Flat Shipping at €24.99 + VAT

NUCOR 452454-PG Hex Cap Screw Grade 8 5/8-11 x 6 Pk5 | AE9AWP 6HAE2

NUCOR N04100.062.0600 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 6 In Lg., 25/64 In Head Ht., Gr. 8, 5 Pk

Item: AE9AWP Model: N04100.062.0600Cross Ref: 6HAE2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height25/64"
Head TypeHex
Head Width15/16"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.2897
Ship height (cm)4.06
Ship length (cm)19.05
Ship width (cm)7.62
HS code7318158066
Country of OriginUS

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.062.0150 Hex Cap Screw Grade 8 5/8-11 x 1-1/2 - Pack Of 10 | AA2DQG 10E545 U04100.062.0150Fully ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse10€10.03
APPROVED VENDOR U04100.062.0550 Hex Cap Screw Grade 8 5/8-11 x 5-1/2 Pk5 | AA8RND 19NR75 U04100.062.0550Partially ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse5€11.15
NUCOR 452424-PG Hex Cap Screw Grade 8 5/8-11 x 1 - Pack Of 10 | AB3DTN 1RME5 N04100.062.0100Fully ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse10€20.11
NUCOR 452426-PG Hex Cap Screw Grade 8 5/8-11 x 1-1/4 - Pack Of 10 | AB3DTP 1RME6 N04100.062.0125Fully ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse10€21.13
NUCOR 452428-PG Hex Cap Screw Grade 8 5/8-11 x 1-1/2 - Pack Of 10 | AB3DTQ 1RME7 N04100.062.0150Fully ThreadedRockwell C33-C39Right HandHex5/8"-11SteelBlack OxideCoarse10€21.74
APPROVED VENDOR U04100.062.0750 Hex Cap Screw Grade 8 5/8-11 x 7-1/2 Pk5 | AB6ZNG 22TA30 U04100.062.0750Partially ThreadedRockwell C33Right HandHex5/8"-11SteelBlack OxideCoarse5€28.17
APPROVED VENDOR U04100.062.0800 Hex Cap Screw Grade 8 5/8-11 x 8 Pk5 | AB6ZNH 22TA31 U04100.062.0800Partially ThreadedRockwell C33Right HandHex5/8"-11SteelBlack OxideCoarse5€20.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUCOR N04100.062.0600 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 6 In Lg., 25/64 In Head Ht., Gr. 8, 5 Pk
€33.75 /unit