Flat Shipping

Flat Shipping at €24.99 + VAT

NU-CALGON 4287-08 Ice Machine Cleaner Nickel Safe 1 Gal | AB6XAX 22NV29

NU-CALGON 4287-08 Ice Machine Cleaner Nickel Safe 1 Gal

Item: AB6XAX Model: 4287-08Cross Ref: 22NV29
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Machine Cleaner
ColorGreen
FormLiquid
Size1 gal.
ApplicationIce Machines
Food GradeYes
Nickel SafeYes
Recommended Dilution13.6 lb per gal
StandardsUSDA APPROVED

Shipping Info:

Ship weight (kg) 4.5675
Ship height (cm)32
Ship length (cm)17.02
Ship width (cm)17.02
HS code3402205100
Country of OriginUS

Product Details:

    • Food Grade (Yes)
    • Nickel Safe (Yes)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NU-CALGON 4287-08 Ice Machine Cleaner Nickel Safe 1 Gal
€202.66 /unit