Flat Shipping

Flat Shipping at €24.99 + VAT

NU-CALGON 4150-01 Coil Cleaning Bag, 360 Deg | CT4GZA

NU-CALGON 4150-01 Coil Cleaning Bag, 360 Deg

Item: CT4GZA Model: 4150-01Cross Ref: 55VE82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBag
For Use With43GW91, 454H41
MaterialPlastic
Type360° , Coil Cleaning Bag
Width50"
ApplicationMini-Split Systems
Compatible Grainger Part Number43GW91, 454H41
Compatible Manufacturer Model Number43GW91, HM09YJA
FeaturesAntimicrobial, Durable Braided Elastic Band with Wheel Lock, Reusable
Includes8 ft. Hose, Bag
Overall Length8 ft.
Overall Width50"
Product TypeBag

Shipping Info:

Ship weight (kg) 0.2632
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPA

Product Variants

ProductModelTypeMaterialPrice
NU-CALGON 4150-02 Coil Cleaning Bag XL, 360 Deg | CT4GYZ 4150-02360°Plastic€106.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NU-CALGON 4150-01 Coil Cleaning Bag, 360 Deg
€74.40 /unit