Flat Shipping

Flat Shipping at €24.99 + VAT

NU-CALGON 4126-38 Bacteriastat, 1 Gallon Size, Liquid, Clear | CV4KVN

NU-CALGON 4126-38 Bacteriastat, 1 Gallon Size, Liquid, Clear

Item: CV4KVN Model: 4126-38Cross Ref: 22NV41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeutralizer
ApplicationDuctwork
BiodegradableBiodegradable
ColorClear
FormLiquid
Non-toxicNo
Size1 gal.
AbrasivenessNon Abrasive
BiodegradabilityBiodegradable
ConcentrationConcentrated
Container TypeJug
DeodorizingDeodorant
FlammabilityNon Flammable
Fluid ColorYellow
For LocationIndoor
Product TypeCoil Cleaner
Requires RinsingNo Rinse
StandardsOSHA 29 CFR 1910.1200
ToxicityToxic

Shipping Info:

Ship weight (kg) 3.906
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorSizeFormNon-toxicBiodegradablePrice
NU-CALGON 61065 Odor Neutralizer, 1 oz Size, Gel, White | CT4HAK 61065White1 oz.Gel---
RFQ
NU-CALGON 61070 Odor Neutralizer, 4.25 lb Size, Gel, White | CT4HAL 61070White4.25 lbs.GelYesNon Biodegradable€70.16
NU-CALGON 61060 Residential Odor Neutralizer, 3 Ton Size, Gel, Clear | CT4HAM 61060Clear3 ton.GelNo-€40.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NU-CALGON 4126-38 Bacteriastat, 1 Gallon Size, Liquid, Clear
€51.56 /unit