Flat Shipping

Flat Shipping at €24.99 + VAT

NU-CALGON 4050-15 UV Inspection FlashLight Kit, UV Inspection FlashLight Kit, UV LED Lamp | CT4HAH

NU-CALGON 4050-15 UV Inspection FlashLight Kit, UV Inspection FlashLight Kit, UV LED Lamp

Item: CT4HAH Model: 4050-15Cross Ref: 55VE75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Battery TypeAAA Batteries
No. Of Battery3
TypeUV LED Lamp
IncludesUV Absorbing Glasses
Light TypeUV LED
Product TypeLeak Detection Lamp

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NU-CALGON 4050-15 UV Inspection FlashLight Kit, UV Inspection FlashLight Kit, UV LED Lamp
€65.54 /unit