Flat Shipping

Flat Shipping at €24.99 + VAT

NOVAVISION INC XSG21-37RESN-250 Tamper-evident Tape 3/4 Inch x 3-7/8in - Pack Of 250 | AA7QJQ 16G856

NOVAVISION INC XSG21-37RESN-250 Tamper-evident Tape 3/4 Inch x 3-7/8in - Pack Of 250

Item: AA7QJQ Model: XSG21-37RESN-250Cross Ref: 16G856
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Evident Labels
AdhesiveAcrylic
Adhesive TypePermanent
ColorRed
Length3 7/8"
MaterialPolyester
Performance Temp.-40°F to +200°F
ShapeContinuous Roll
Thickness2 mil.
Width3/4"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.32
Ship length (cm)9.91
Ship width (cm)10.41
HS code3919102055
Country of OriginUS

Product Variants

ProductModelThicknessColorMaterialPerformance Temp.AdhesiveShapeAdhesive TypePkg. Qty.Price
NOVAVISION INC ZS48-29RWSN-250 Tamper-evident Tape 1 Inch x 4 Inch - Pack Of 250 | AA7QJJ 16G850 ZS48-29RWSN-2503 mil.Black, Red, WhitePolystyrene-60°F to +240°FAcrylicContinuous RollPermanent250€128.47
NOVAVISION INC ZS48-08RWSN-250 Tamper-evident Tape 1 Inch x 2 Inch - Pack Of 250 | AA7QJK 16G851 ZS48-08RWSN-2503 mil.Black, Red, WhitePolystyrene-60°F to +240°FAcrylicContinuous RollPermanent250€114.44
NOVAVISION INC ZSTO12-77REAA-250 Tamper-evident Tape Red 2 Inch x 9in - Pack Of 250 | AA7QJL 16G852 ZSTO12-77REAA-2502 mil.RedPolyester-65°F to +180°FAcrylicContinuous RollPermanent250€150.35
NOVAVISION INC XSG21-35RESN-250 Tamper-evident Tape 1/2 Inch x 1-7/8in - Pack Of 250 | AA7QJM 16G853 XSG21-35RESN-2502 mil.RedPolyester-40°F to +200°FAcrylicContinuous RollPermanent250€58.91
NOVAVISION INC XSG21-36RESN-250 Tamper-evident Tape 1/2 Inch x 2-7/8in - Pack Of 250 | AA7QJN 16G854 XSG21-36RESN-2502 mil.RedPolyester-40°F to +200°FAcrylicContinuous RollPermanent250€73.49
NOVAVISION INC XSG21-11RESN-250 Tamper-evident Tape 1 Inch x 1-1/2 Inch - Pack Of 250 | AA7QJP 16G855 XSG21-11RESN-2502 mil.RedPolyester-40°F to +200°FAcrylicContinuous RollPermanent250€65.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAVISION INC XSG21-37RESN-250 Tamper-evident Tape 3/4 Inch x 3-7/8in - Pack Of 250
€116.42 /pack