NOVATEK G1005V Industrial Air Scrubber, 58 dB Max Noise Level, Plastic, Particulate Filtration | CT4FUL

NOVATEK G1005V Industrial Air Scrubber, 58 dB Max Noise Level, Plastic, Particulate Filtration

Item: CT4FUL Model: G1005VCross Ref: 53XW94
In Stock

Get it by Tuesday, Jun 10

€1,707.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrubber
Air Cleaning TechnologyParticulate Filtration
Air Inlet12"
Amps5A
Cleaning MethodParticulate Filtration
ConstructionPolyethylene
Discharge Dia.10"
FiltrationBag
FunctionParticle Removal
Height40"
Housing MaterialPlastic
IncludesDust Filter, Pre-Filter, Pad Filter
Includes Vacuum GaugeYes
Inlet Dia.12"
Length20"
Main Filter Size16" x 16" x 11.5"
Max. Airflow1400 CFM
Motor Hp1 hp
Motor TypeVariable Speed Thermally Protected
Noise Level31 dB to 60 dB
Number Of Cleaning Stages3
Number Of SpeedsVariable
Number Of Stages3
Outlet Dia.10"
Overall Depth20"
Overall Hxwxd40" x 23" x 20"
Overload ProtectionYes
Prefilter Size16" x 16" x 1"
Prefilter TypePleated
Primary Filter TypeBag
Sub-brandNovatek
Vacuum GaugeYes
Voltage115V AC
Width23"
Air Cleaning MethodParticulate Filtration
Inlet Diameter12"
Overall Height40"
Overall Width23"
Weight91 lbs.

Shipping Info:

Ship weight (kg) 39.15
Ship height (cm)101.6
Ship length (cm)50.8
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelNumber Of SpeedsOutlet Dia.HeightOverall DepthAudible Visual AlarmsFilter EfficiencyFilters Down ToHousing ColorPrice
NOVATEK G0700 Industrial Air Scrubber, 51 dB Max Noise Level, Plastic, Particulate Filtration | CT4FUF G0700Variable10"21"22"Yes99.97%0.3 µmRed€1,724.58
NOVATEK G0701CRT Industrial Air Scrubber, 51 dB Max Noise Level, Plastic, Particulate Filtration | CT4FUG G0701CRTVariable12"21"22"Yes99.97%0.3 µmRed€1,995.44
NOVATEK G1009 Industrial Air Scrubber, 58 dB Max Noise Level, Plastic, Particulate Filtration | CT4FUH G1009210"40"20"Yes---€1,880.63
NOVATEK G1005 Industrial Air Scrubber, 58 dB Max Noise Level, Plastic, Particulate Filtration | CT4FUJ G1005210"40"20"Yes85%5 µmRed€1,484.71
NOVATEK G1007B Industrial Air Scrubber, 58 dB Max Noise Level, Plastic, Particulate Filtration | CT4FUK G1007B210"40"20"Yes99.99%0.3 µmWhite€1,992.46
NOVATEK G1002V Industrial Air Scrubber, 58 dB Max Noise Level, Plastic, Particulate Filtration | CT4FUM G1002VVariable10"40"20"Yes---€1,845.22
NOVATEK G1009V Industrial Air Scrubber, 58 dB Max Noise Level, Plastic, Particulate Filtration | CT4FUN G1009VVariable10"40"20"Yes99.97%0.3 µmRed€1,918.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVATEK G1005V Industrial Air Scrubber, 58 dB Max Noise Level, Plastic, Particulate Filtration
€1,707.53 /unit