Item | Filter |
Filter Material | Spun Nylon |
Filter Type | Ring |
For Use With Grainger Item Number | 53XW82, 53XW87, 53XW88, 53XW89, 53XW90, 53XW91, 53XW92, 53XW93, 53XW94, 53XW95, 53XW96, 53XW97 |
For Use With Mfr. Model Number | G1000, G10008, G1000S, G1000V, G1002, G1002V, G1005, G1005V, G1007B, G1007BV, G1008V, G1009, G1009V |
Height | 16" |
Number Of Layers | 2 |
Overall Depth | 1" |
Performance Rating | MERV 8 |
Width | 16" |
Compatible Grainger Part Number | 53XW82, 53XW87, 53XW88, 53XW89, 53XW90, 53XW91, 53XW92, 53XW93, 53XW94, 53XW95, 53XW96, 53XW97 |
Compatible Manufacturer Model Number | G1000, G10008, G1000S, G1000V, G1002, G1002V, G1005, G1005V, G1007B, G1007BV, G1008V, G1009, G1009V |
Overall Height | 16" |
Overall Width | 16" |
Pack Quantity | 24 |