Flat Shipping

Flat Shipping at €24.99 + VAT

NOVAFLEX CXGG100-25NN Composite Petroleum Hose, 1 Inch Hose Inside Dia, 1 1/2 Inch Hose Outside Dia, 250 PSI | CT4FRQ

NOVAFLEX CXGG100-25NN Composite Petroleum Hose, 1 Inch Hose Inside Dia, 1 1/2 Inch Hose Outside Dia, 250 PSI

Item: CT4FRQ Model: CXGG100-25NNCross Ref: 52EE55
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€864.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
ColorBrown
Compatible ChemicalsAntifreeze, Automatic Transmission Fluid, Diesel Fuel, Ethyl, Ethylene Glycol, Gasoline, Glycerin, Heptane, Hexane, Kerosene
Coupled Assembly / BulkCoupled Assembly
Cover MaterialNylon
For Media TypeEthanol, Antifreeze, Ethylene Glycol, Glycerin, Gasoline, Heptane, Hexane, Kerosene, Diesel Fuel, Automatic Transmission Fluid, Fuel Oil
Fuel Hose TypePetroleum Hose Assembly
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNylon
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size1"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size1"
Hose Fitting B TypeMNPT
Hose Inside Dia.1"
Hose Length25 ft.
Hose Outside Dia.1 1/2"
Hose Tube MaterialPolyester, Polypropylene
Max. Working Pressure @ 70 Deg. F250 psi
Temp. Range-40°F to +212°F
Vacuum Rating29 in. hg
Max. Working Pressure @ 70 F250 psi
StandardsUSCG 154.500

Shipping Info:

Ship weight (kg) 8.685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Tube MaterialHose Inside Dia.Hose LengthTemp. RangeHose Cover MaterialHose Outside Dia.Hose Fitting A TypeHose Fitting B TypePrice
CONTINENTAL PTX150-20CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia | CR2KPJ PTX150-20CE-GNitrile1 1/2"20 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€581.23
CONTINENTAL PTX150-15CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia | CR2KPK PTX150-15CE-GNitrile1 1/2"15 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€447.38
CONTINENTAL PTX150-05CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 250 PSI | CR2KPL PTX150-05CE-GNitrile1 1/2"5 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€174.00
CONTINENTAL PTX150-50CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 250 PSI | CR2KPM PTX150-50CE-GNitrile1 1/2"50 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€1,391.71
CONTINENTAL PTX150-25CE-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 250 PSI | CR2KPN PTX150-25CE-GNitrile1 1/2"25 ft.-40°F to +200°FNitrile1 15/16"Cam And Groove CCam And Groove E€715.10
CONTINENTAL PTH150-50MF-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 150 PSI | CR2KQA PTH150-50MF-GNitrile1 1/2"50 ft.-35°F to +200°FNitrile2"MNPSMFNPSM€1,052.19
CONTINENTAL PTH150-25MF-G Petroleum Transfer Hose, 1 1/2 Inch Heightose Inside Dia, 150 PSI | CR2KQB PTH150-25MF-GNitrile1 1/2"25 ft.-35°F to +200°FNitrile2"MNPSMFNPSM€575.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAFLEX CXGG100-25NN Composite Petroleum Hose, 1 Inch Hose Inside Dia, 1 1/2 Inch Hose Outside Dia, 250 PSI
€864.57 /unit