NOVAFLEX 6507NB-300X100 Brewery Hose 250 psi 100 Feet 4.79 inch O.D. | AH9WAJ 45EE77

NOVAFLEX 6507NB-300X100 Brewery Hose 250 psi 100 Feet 4.79 inch O.D.

Item: AH9WAJ Model: 6507NB-300X100Cross Ref: 45EE77
In Stock

Get it by Tuesday, Jun 10

€10,965.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeverage Hose
Application MethodWet
Bend Radius18"
ColorRed
Compatible ChemicalsBeverage
Cover MaterialEPDM
For Media TypeBeverage
Hose ConfigurationBulk Hose
Hose Inside Dia.3"
Hose Outside Dia.4.797"
Hose Reinforcement MaterialPolyester
Length100 ft.
Max. Pressure250 psi
Max. Vacuum28 in. hg
ReinforcementMulti-Ply Poly Cord With Helix
Safety Factor41
Temp. Range-40°F to +240°F
Tube MaterialWhite Chlorobutyl
Wet Or Dry ApplicationWet
Hose ColorRed
Hose Cover MaterialEPDM
Hose Length100 ft.
Hose Tube MaterialChlorobutyl
Max. Working Pressure @ 70 F250 psi
Standards3-A, FDA, USDA
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 84.6
Ship height (cm)45.72
Ship length (cm)137.16
Ship width (cm)137.16
Country of OriginUS

Product Details:

    • Coupled Assembly / Bulk : Bulk

Product Variants

ProductModelHose Inside Dia.Bend RadiusHose Outside Dia.ColorTemp. RangeCover MaterialTube MaterialMax. VacuumPrice
NOVAFLEX 6507NB-100X100 Brewery Hose 250 psi 100 Feet 1.5 inch O.D. | AH9WAD 45EE72 6507NB-100X1001"4"1 1/2"Red-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€4,484.12
NOVAFLEX 6507NB-150X50 Brewery Hose 250 psi 50 Feet 2 inch O.D. | AH9WAE 45EE73 6507NB-150X501 1/2"5"2"Red-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€2,815.89
NOVAFLEX 6507NB-150X100 Brewery Hose 250 psi 100 Feet 2 inch O.D. | AH9WAF 45EE74 6507NB-150X1001 1/2"5"2"Red-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€5,061.07
NOVAFLEX 6507NB-200X100 Brewery Hose 250 psi 100 Feet 2.9 inch O.D. | AH9WAG 45EE75 6507NB-200X1002"7"2.891"Red-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€6,712.88
NOVAFLEX 6507NB-300X50 Brewery Hose 250 psi 50 Feet 3.98 inch O.D. | AH9WAH 45EE76 6507NB-300X503"18"3.984"Red-40°F to +240°FEPDMWhite Chlorobutyl28 in. hg€5,625.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAFLEX 6507NB-300X100 Brewery Hose 250 psi 100 Feet 4.79 inch O.D.
€10,965.23 /unit