NOVAFLEX 4600-02000-25-SS-MPT Chemical Hose Assembly, 2 Inch Hose Inside Dia, Blue, 25 ft Hose Length | CT4FPM

NOVAFLEX 4600-02000-25-SS-MPT Chemical Hose Assembly, 2 Inch Hose Inside Dia, Blue, 25 ft Hose Length

Item: CT4FPM Model: 4600-02000-25-SS-MPTCross Ref: 55AN27
In Stock

Get it by Tuesday, Jun 10

€3,660.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Bend Radius10"
Burst Pressure1200 psi
Compatible ChemicalsAcetic Acid 20%, Acetone, Adhesives, Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, ISOpropyl (ISOpropanol), Kerosene, LAcquer Thinners, Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil, Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Potassium Hydroxide (50%), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Toluene,
Fitting Size2" x 2"
For Media TypeAcetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrofluoric Acid, Nitric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Fluid, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide, Potassium Hydroxide (50%), Lacquer Thinners, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Fertilizers, Lithium Grease, Naphtha
Hose ColorBlue
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A MaterialStainless Steel
Hose Fitting A Material GradeGrade 316
Hose Fitting A Size2"
Hose Fitting A TypeMNPT
Hose Fitting B GradeGrade 316
Hose Fitting B MaterialStainless Steel
Hose Fitting B Size2"
Hose Fitting B TypeMNPT
Hose Inside Dia.2"
Hose Length25 ft.
Hose Outside Dia.2.578"
Hose Reinforcement MaterialNot Reinforced
Hose Tube MaterialFEP
Max. Working Pressure @ 70 Deg. F250 psi
Safety Factor41 , 4:1
Static Control WireNo
Temp. Range-40°F to +300°F
Max. Working Pressure @ 70 F250 psi
Standards3A SANITARY, FDA, USDA UNDER 21 CFR 177

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting SizeHose Fitting A TypeHose Fitting B SizeHose Fitting A SizeTemp. RangeHose Outside Dia.Hose LengthBend RadiusPrice
NOVAFLEX 4600-01000-10-SS-MPT Chemical Hose Assembly, 1 Inch Hose Inside Dia, Blue, 10 ft Hose Length | CT4FNT 4600-01000-10-SS-MPT1" x 1"MNPT1"1"-40°F to +300°F1.469"10 ft.3 1/2"€872.08
NOVAFLEX 4600-01000-10-SS-CXE Chemical Hose Assembly, 1 Inch Hose Inside Dia, Blue, 10 ft Hose Length | CT4FNU 4600-01000-10-SS-CXE-Cam and Groove C1"1"-40°F to +300°F1.469"10 ft.3 1/2"€892.34
NOVAFLEX 4600-01000-15-SS-MPT Chemical Hose Assembly, 1 Inch Hose Inside Dia, Blue, 15 ft Hose Length | CT4FNV 4600-01000-15-SS-MPT1" x 1"MNPT1"1"-40°F to +300°F1.469"15 ft.3 1/2"€1,251.91
NOVAFLEX 4600-01000-15-SS-CXE Chemical Hose Assembly, 1 Inch Hose Inside Dia, Blue, 15 ft Hose Length | CT4FNW 4600-01000-15-SS-CXE1" x 1"Cam and Groove C1"1"-40°F to +300°F1.469"15 ft.3 1/2"€1,263.76
NOVAFLEX 4600-01000-20-SS-CXE Chemical Hose Assembly, 1 Inch Hose Inside Dia, Blue, 20 ft Hose Length | CT4FNX 4600-01000-20-SS-CXE1" x 1"Cam and Groove C1"1"-40°F to +300°F1.469"20 ft.3 1/2"€1,593.91
NOVAFLEX 4600-01000-20-SS-MPT Chemical Hose Assembly, 1 Inch Hose Inside Dia, Blue, 20 ft Hose Length | CT4FNY 4600-01000-20-SS-MPT1" x 1"MNPT1"1"-40°F to +300°F1.469"20 ft.3 1/2"€1,623.51
NOVAFLEX 4600-01000-25-SS-MPT Chemical Hose Assembly, 1 Inch Hose Inside Dia, Blue, 25 ft Hose Length | CT4FNZ 4600-01000-25-SS-MPT1" x 1"MNPT1"1"-40°F to +300°F1.469"25 ft.3 1/2"€2,001.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOVAFLEX 4600-02000-25-SS-MPT Chemical Hose Assembly, 2 Inch Hose Inside Dia, Blue, 25 ft Hose Length
€3,660.94 /unit