NOTRAX 990 Anti-Fatigue Mat 5 Feet Length x 3 Feet Width Black | AC4WQG 30RJ59

NOTRAX 990 Anti-Fatigue Mat 5 Feet Length x 3 Feet Width Black

Item: AC4WQG Model: 990Cross Ref: 30RJ59
In Stock

Get it by Friday, Jun 13

€308.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length5 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
MaterialRubber Top Laminate
Surface MaterialRubber
Thickness1"
Width3 ft.
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, NFSI, RedStop, Wear Resistant
Backing MaterialClosed Cell PVC Foam
Compression Deflection@ 20 %/sq. in. 0.239" @ 40 %/sq. in. 0.349 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating61
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Metal DetectableNo
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, NFSI, Tear Resistant, Wear Resistant
ReversibleNo
Series990 Dura Trax Grande
Series990 Dura Trax(R) Grande(TM)
Single Material ConstructionNo
Surface DesignDiamond Plate
Surface TextureRaised Pattern
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight22.5 lbs.
Welding SafeYes
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 11.025
Ship height (cm)25.4
Ship length (cm)96.52
Ship width (cm)25.4
HS code4016910000
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
NOTRAX 990 Anti-Fatigue Mat 5 feet Length x 3 feet Width | AF9RBH 30RJ64 990Black, Yellow1"Rubber Top LaminateRubberRectangleNoNoNot Fire Resistant, Retardant€288.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 990 Anti-Fatigue Mat 5 Feet Length x 3 Feet Width Black
€308.45 /unit