NOTRAX 985S0416BL Antifatigue Runner, 16 x 4 Feet Size | CD3LFE 53AE71

NOTRAX 985S0416BL Antifatigue Runner, 16 x 4 Feet Size

Item: CD3LFE Model: 985S0416BLCross Ref: 53AE71
Limited Availability
€1,225.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length16 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
Surface MaterialVinyl
Thickness1"
Width4 ft.
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, NFSI, Wear Resistant
Backing MaterialNitrile Blend Rubber Foam
Compression Deflection@ 20 %/sq. in. 0.275" @ 40 %/sq. in. 0.366 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating90
Edge StyleBeveled
Mat Product TypeAntifatigue Runner
Metal DetectableNo
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, NFSI, Tear Resistant, Wear Resistant
ReversibleNo
Series985 Ergo Trax Grande
Series985 Ergo Trax(R) Grande(TM)
Single Material ConstructionNo
Surface DesignDiamond Plate
Surface TextureRaised Pattern
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight128 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 57.6
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 985S0416BL Antifatigue Runner, 16 x 4 Feet Size
€1,225.74 /unit