NOTRAX 975R3675BL Anti-fatigue Runner 3 Feet x 75 Feet Black | AE4PWP 5MDD4

NOTRAX 975R3675BL Anti-fatigue Runner 3 Feet x 75 Feet Black

Item: AE4PWP Model: 975R3675BLCross Ref: 5MDD4
In Stock

Get it by Tuesday, Jun 10

€2,874.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Backing MaterialPVC
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length75 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
MaterialPVC
Surface MaterialVinyl
Thickness3/4"
Width3 ft.
Anti-slip SurfaceYes
Doc Ff1-70 RatingYes
Edge StyleBeveled
Mat Product TypeAntifatigue Runner
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
ReversibleNo
StandardsASTM C1028-96, ASTM D1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3574 TEST H, ASTM D3884-01, CPSC FF 1-70
Surface DesignDiamond Plate
Usda CertifiedNo
Washdown SafeNo
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 148.05
Ship height (cm)68.83
Ship length (cm)94.49
Ship width (cm)78.23
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
NOTRAX 975S0023BL Anti-fatigue Mat 2 Feet x 3 Feet Black Pvc | AE4PWH 5MDC8 975S0023BLBlack3/4"PVCVinylRectangleNoNoNot Fire Resistant, Retardant€94.89
NOTRAX 975S0023BY Anti-fatigue Mat 2 Feet x 3 Feet Black With Yellow | AE4PWJ 5MDC9 975S0023BYBlack, Yellow3/4"PVCVinylRectangleNoNoNot Fire Resistant, Retardant€95.07
NOTRAX 975S0035BL Anti-fatigue Mat 3 Feet x 5 Feet Black Pvc | AE4PWK 5MDD0 975S0035BLBlack3/4"PVCVinylRectangleNoNoNot Fire Resistant, Retardant€203.64
NOTRAX 975S0035BY Anti-fatigue Mat 3 Feet x 5 Feet Black With Yellow | AE4PWL 5MDD1 975S0035BYBlack, Yellow3/4"PVCVinylRectangleNoNoNot Fire Resistant, Retardant€206.44
NOTRAX 975S0312BL Anti-fatigue Runner 3 x 12 Feet Black Pvc | AE4PWM 5MDD2 975S0312BLBlack3/4"PVCVinylRectangleNoNoNot Fire Resistant, Retardant€499.95
NOTRAX 975S00312BY Anti-fatigue Runner 3 x 12 Feet Black With Yellow | AE4PWN 5MDD3 975S00312BYBlack, Yellow3/4"PVCVinylRectangleNoNoNot Fire Resistant, Retardant€502.84
NOTRAX 975R3675BY Anti-fatigue Runner 3 x 75 Feet Black With Yellow | AE4PWQ 5MDD5 975R3675BYBlack, Yellow3/4"PVCVinylRectangleNoNoNot Fire Resistant, Retardant€3,226.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 975R3675BL Anti-fatigue Runner 3 Feet x 75 Feet Black
€2,874.03 /unit