NOTRAX 831C0048BL75 Switchboard Mat Black Diamond 48in X75 Feet | AB8JWD 25PR39

NOTRAX 831C0048BL75 Switchboard Mat Black Diamond 48in X75 Feet

Item: AB8JWD Model: 831C0048BL75Cross Ref: 25PR39
In Stock

Get it by Tuesday, Jun 17

€1,529.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitchboard Mat
AntifatigueNo
AntimicrobialNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorBlack
Fire Resistant/fire RetardantNot Fire Resistant Or Retardant
Length75 ft.
Mat Surface PatternDiamond Plate
Surface MaterialVinyl
Thickness1/4"
Width4 ft.
Anti-slip SurfaceYes
Antifatigue MaterialNo
ApplicationDistribution Boards, Generators, Switchgear, Transformers
Astm D178 Type/classType II, Class 2
Dielectric Test Voltage30000V
Edge StyleStraight
EnvironmentIndoor
For EnvironmentFood and Beverage
For Surface TypeDry Surfaces
Maximum Voltage17000V
Nfsi High Traction CertifiedNo
Resistance PropertiesElectrically Insulated
Series831 Series
Stripe PatternSolid-Colored Borders
Surface DesignDiamond Plate

Shipping Info:

Ship weight (kg) 204.75
Ship height (cm)48.26
Ship length (cm)127
Ship width (cm)48.26
HS code3918102000
Country of OriginUS

Product Details:

    • Max. Use Voltage (17,000 to 30,000)

Product Variants

ProductModelThicknessColorMat Surface PatternAntifatigueAntimicrobialBacking MaterialBrake Fluid ResistantMaterialPrice
NOTRAX 831C0024BL75 Switchboard Mat Black Diamond 24 Inch X75 Feet | AB8JWB 25PR37 831C0024BL751/4"BlackDiamond PlateNoNoVinylNo-€1,454.62
NOTRAX 831C0036BL75 Switchboard Mat Black Diamond 36 Inch X75 Feet | AB8JWC 25PR38 831C0036BL751/4"BlackDiamond PlateNoNoVinylNo-€1,712.60
NOTRAX 831C0036BY-12 Switchboard Mat Black Diamond 3 x 12 Feet | AC8LHW 3BY56 831C0036BY-120.188"Black, YellowDiamond PlateNoNoVinylNoPVC€343.31
NOTRAX 831C0036BY-75 Switchboard Mat Black Diamond 3 x 75 Feet | AC8LHX 3BY57 831C0036BY-750.188"Black, YellowDiamond PlateNoNoVinylNoPVC€1,970.45
NOTRAX 831S0035BY Switchboard Mat Black Diamond 3 x 5 Feet | AF2CCB 6RA10 831S0035BY0.188"Black, YellowDiamond PlateNoNoVinylNoPVC€114.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 831C0048BL75 Switchboard Mat Black Diamond 48in X75 Feet
€1,529.71 /unit