NOTRAX 514S4052OB Antifatigue Mat, 40 Inch X 52 Inch SizeRaised Diamond Studs, Black | CT4FKC

NOTRAX 514S4052OB Antifatigue Mat, 40 Inch X 52 Inch SizeRaised Diamond Studs, Black

Item: CT4FKC Model: 514S4052OBCross Ref: 53AA50
In Stock

Get it by Thursday, Jun 12

€207.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
Anti-slip BackingYes
Anti-slip SurfaceYes
Antifatigue MaterialYes
AntimicrobialNo
AutoclavableNo
Backing CharacteristicsStudded
Border ColorOrange
ColorBlack
Critical Radiant Flux Class RatingClass 1
Drainage Hole Diameter1"
Drainage Hole ShapeCircle
Edge StyleBeveled
Length52"
Metal DetectableNo
Mfr. Series514 Sure Step Series
Ramp MaterialRubber
Resistance PropertiesAbrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
ReversibleNo
Single Material ConstructionYes
Surface MaterialRubber
Thermally InsulatingNo
Thickness3/4"
Washdown SafeYes
Welding SafeNo
Width40"
X-ray DetectableNo
Anti-fatigue RatingGood
Doc Ff1-70 RatingYes
EnvironmentWet/Dry And Oily
Fda ComplianceNo
Fs209e ClassNo
Mat Product TypeAntifatigue Mat
MaterialNatural Rubber
Mfr Series514 Sure Step
Nfsi High Traction CertifiedNo
No. Of Beveled Edges4
No. Of Border Stripes4
Nsf/ansi 52No
ProcessCompression Molding
Series514 Sure Step
ShapeRectangle
Size40" x 64"
Slip Resistance RatingGood
Surface DesignLarge Drainage Holes
Usage IntensityLight Duty
Usda CertifiedNo
Wear Resistance RatingGood

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThicknessColorEdge StyleSurface DesignMat ShapeSurface MaterialWelding SafeMat Surface PatternPrice
NOTRAX 619S0035BL Drainage Mat, 5 Feet Length, 3 Feet Width, 1/2 Inch Thick, Rectangle, Black | CD2YWK 53AD66 619S0035BL1/2"BlackBeveled-RectangleRubberYesDrainage Holes-
RFQ
NOTRAX T25S0034BL Drainage Mat, 4 Feet Length, 36 Inch Width, 3/4 Inch Thick, Rectangle, Black | CD2YWQ 53AE79 T25S0034BL3/4"BlackStraight-RectangleRubberYesDrainage Holes€110.18
NOTRAX 340P0035BL Drainage Mat, 5 Feet Length, 3 Feet Width, 1/4 Inch Thick, Rectangle, Black | CD2YWT 53AE84 340P0035BL1/4"Black--RectangleRubberYesRaised Bar€109.99
NOTRAX 514S4064OB Drainage Mat, 5 Feet Length, 3 Feet Width, Rectangle, Black with Orange Border | CD3QNV 53AA53 514S4064OB3/4"Black, OrangeBeveled-RectangleRubberYesDrainage Holes€222.01
NOTRAX 514S4124OB Drainage Mat, 10 Feet Length, 3 Feet Width, Rectangle, Black with Orange Border | CD3RND 53AA56 514S4124OB7/8"Black, Orange--RectangleRubberYesDrainage Holes€411.10
NOTRAX 514S4052YB Drainage Mat, 4 Feet Length, 3 Feet Width, Rectangle, Black with Yellow Border | CD3RNL 53AA51 514S4052YB3/4"Black, YellowBeveled-RectangleRubberYesDrainage Holes€195.04
NOTRAX 514S4124YB Drainage Mat, 10 Feet Length, 3 Feet Width, Rectangle, Black with Yellow Border | CD3RUF 53AA57 514S4124YB3/4"Black, YellowBeveled-RectangleRubberYesDrainage Holes€407.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 514S4052OB Antifatigue Mat, 40 Inch X 52 Inch SizeRaised Diamond Studs, Black
€207.49 /unit