NOTRAX 509S0316BL Antifatigue Runner, 16 x 3 Feet Size | CD3KRL 52ZZ68

NOTRAX 509S0316BL Antifatigue Runner, 16 x 3 Feet Size

Item: CD3KRL Model: 509S0316BLCross Ref: 52ZZ68
Limited Availability
€586.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Backing MaterialVinyl Foam
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length16 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
Surface MaterialVinyl
Thickness0.562"
Width3 ft.
Anti-slip BackingNo
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Compression Deflection@ 20 %/sq. in. 0.249" @ 40 %/sq. in. 0.294 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating80
Edge StyleBeveled
Mat Product TypeAntifatigue Runner
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Series509 Diamond-Tuff
Series509 Diamond-Tuff(TM)
Single Material ConstructionNo
StandardsASTM C1028-96, ASTM D 1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70
Surface DesignDiamond Plate
Surface TextureRaised Pattern
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight64 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 28.8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 509S0316BL Antifatigue Runner, 16 x 3 Feet Size
€586.23 /unit