NOTRAX 485S0313BL Antifatigue Runner, 13 x 3 Feet Size | CD3KNG 52ZY78

NOTRAX 485S0313BL Antifatigue Runner, 13 x 3 Feet Size

Item: CD3KNG Model: 485S0313BLCross Ref: 52ZY78
Limited Availability
€541.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length13 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
Surface MaterialVinyl
Thickness0.562"
Width3 ft.
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, NFSI, Wear Resistant
Backing MaterialNitrile Blend Rubber Foam
Compression Deflection@ 20 %/sq. in. 0.275" @ 40 %/sq. in. 0.366 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating90
Edge StyleBeveled
Mat Product TypeAntifatigue Runner
Metal DetectableNo
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, NFSI, Tear Resistant, Wear Resistant
ReversibleNo
Series485 Ergo Trax
Series485 Ergo Trax(R)
Single Material ConstructionNo
Surface DesignDiamond Plate
Surface TextureDiamond Plate
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight58.5 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 26.325
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 485S0313BL Antifatigue Runner, 13 x 3 Feet Size
€541.24 /unit