NOTRAX 479R2475GY Dry Area Matting, Grey, 60 cm x 22.8 m Size | CF4JDC

NOTRAX 479R2475GY Dry Area Matting, Grey, 60 cm x 22.8 m Size

Item: CF4JDC Model: 479R2475GY
In Stock

Get it by Tuesday, Jun 10

€1,459.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
ColorGray
Size60cm x 22.8m
Anti-fatigue RatingBest
Backing MaterialClosed Cell PVC With Redstop
Edge TypeBeveled
EnvironmentDry
Fire RatedYes
InstallationNo Installation Required
MaterialPVC
ProcessLamination
Slip Resistance RatingBest
Surface DesignDiamond
Thickness9/16"
Usage IntensityHeavy Duty
Wear Resistance RatingBest

Shipping Info:

Ship weight (kg) 79.38
HS code39181090

Product Variants

ProductModelColorSizeThicknessAntimicrobialSurface MaterialBrake Fluid ResistantEdgesBase MaterialPrice
NOTRAX 479R3675BL Anti-fatigue Mat Black 75 x 3ft Diamond | AB8JVP 25PJ79 479R3675BLBlack-0.562"NoVinylNoBeveledClosed Cell Foam€1,968.48
NOTRAX 479R4875YB Anti-fatigue Mat Black/yellow 75 x 4 Feet Diamond | AF8FDD 25PJ83 479R4875YBBlack, Yellow-0.562"NoVinylNoBeveledClosed Cell Foam€2,853.08
NOTRAX 479S0023BL Anti-fatigue Mat Black 3 x 2 Feet Diamond | AF8FDE 25PJ84 479S0023BLBlack-0.562"NoVinylNoBeveledClosed Cell Foam€64.69
NOTRAX 479S0035BL Anti-fatigue Mat Black 5 x 3 Feet Diamond | AF8FDF 25PJ86 479S0035BLBlack-0.562"NoVinylNoBeveledClosed Cell Foam€145.31
NOTRAX 479S0035GY Anti-fatigue Mat Gray 5 x 3 Feet Diamond | AF8FDG 25PJ87 479S0035GYGray-0.562"NoVinylNoBeveledClosed Cell Foam€148.74
NOTRAX 479S303MBL Dry Area Matting, Black, 91 cm x 3 m Size | CF4JCC 479S303MBLBlack91cm x 3m------€286.05
NOTRAX 479R6075BL Dry Area Matting, Black, 152 cm x 22.8 m Size | CF4JCD 479R6075BLBlack152cm x 22.8m------€3,652.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 479R2475GY Dry Area Matting, Grey, 60 cm x 22.8 m Size
€1,459.15 /unit