NOTRAX 479C0036YB9 Anti-fatigue Runner 3 Feet x 9 Feet | AB2GWN 1LYZ4

NOTRAX 479C0036YB9 Anti-fatigue Runner 3 Feet x 9 Feet

Item: AB2GWN Model: 479C0036YB9Cross Ref: 1LYZ4
In Stock

Get it by Thursday, Jun 12

€314.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Backing MaterialPVC
Brake Fluid ResistantNo
ColorBlack, Yellow
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length9 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
MaterialPVC
Surface MaterialVinyl
Thickness0.562"
Width3 ft.
Anti-slip SurfaceYes
Doc Ff1-70 RatingYes
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
ReversibleNo
StandardsASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
Surface DesignDiamond Plate
Usda CertifiedNo
Washdown SafeNo
Weight35.1 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)99.06
Ship width (cm)26.67
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorThicknessSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantBacking MaterialPrice
NOTRAX 479C0036YB60 Anti-fatigue Runner 3 x 60 Feet Black/yellow | AE3TLJ 5FX59 479C0036YB60Black, Yellow0.562"VinylRectangleNoNoNot Fire Resistant, RetardantPVC€1,551.56
NOTRAX 479C0048YB60 Anti-fatigue Runner 4 x 60 Feet Black/yellow | AE3TLK 5FX60 479C0048YB60Black, Yellow0.562"VinylRectangleNoNoNot Fire Resistant, RetardantPVC€1,850.71
NOTRAX 479C0024YB14 Anti-fatigue Runner x 2 Feet x 14 Feet | AE4AEB 5HA86 479C0024YB14Black0.562"VinylRectangleNoNoNot Fire Resistant, RetardantPVC€307.97
NOTRAX 479C0024YB20 Anti-fatigue Runner x 2 Feet x 20 Feet | AE4AED 5HA89 479C0024YB20Black0.562"VinylRectangleNoNoNot Fire Resistant, RetardantPVC€484.91
NOTRAX 479C0024YB22 Anti-fatigue Runner x 2 Feet x 22 Feet | AE4AEE 5HA90 479C0024YB22Black0.562"VinylRectangleNoNoNot Fire Resistant, RetardantPVC€551.67
NOTRAX 479C0024YB24 Anti-fatigue Runner x 2 Feet x 24 Feet | AE4AEF 5HA91 479C0024YB24Black0.562"VinylRectangleNoNoNot Fire Resistant, RetardantPVC€567.78
NOTRAX 479C0024YB30 Anti-fatigue Runner x 2 Feet x 30 Feet | AE4AEG 5HA94 479C0024YB30Black0.562"VinylRectangleNoNoNot Fire Resistant, RetardantPVC€727.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 479C0036YB9 Anti-fatigue Runner 3 Feet x 9 Feet
€314.20 /unit