Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 470S2436BU-RS Anti-fatigue Mat 2 Feet x 3 Feet Blue Rubber | AE4PXY 5MDJ9

NOTRAX 470S2436BU-RS Anti-fatigue Mat 2 Feet x 3 Feet Blue Rubber

Item: AE4PXY Model: 470S2436BU-RSCross Ref: 5MDJ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Backing MaterialFoam
Brake Fluid ResistantNo
ColorBlue
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length3 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternSmooth Marble
MaterialRubber
Surface MaterialSBR
Thickness1/2"
Width2 ft.
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, NFSI, RedStop, Wear Resistant
Compression Deflection@ 20 %/sq. in. 0.237" @ 40 %/sq. in. 0.325 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating85
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Metal DetectableNo
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, NFSI, Tear Resistant, Wear Resistant
ReversibleNo
Series470 Marble Sof-Tyle
Series470 Marble Sof-Tyle(TM)
Single Material ConstructionNo
Surface DesignMarble
Surface TextureSmooth
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)66.29
Ship length (cm)16.51
Ship width (cm)17.27
HS code4016910000
Country of OriginUS

Product Variants

ProductModelColorThicknessSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantBacking MaterialPrice
NOTRAX 470S2436BL-RS Anti-fatigue Mat 2 x 3 Feet Black Rubber | AE4PXX 5MDJ8 470S2436BL-RSBlack1/2"SBRRectangleNoNoNot Fire Resistant, RetardantFoam€122.65
NOTRAX 470S3660BL-RS Anti-fatigue Mat 3 x 5 Feet Black Rubber | AE4PXZ 5MDK0 470S3660BL-RSBlack1/2"SBRRectangleNoNoNot Fire Resistant, RetardantFoam€294.89
NOTRAX 470S3660BU-RS Anti-fatigue Mat 3 Feet x 5 Feet Blue Rubber | AE4PYA 5MDK1 470S3660BU-RSBlue1/2"SBRRectangleNoNoNot Fire Resistant, RetardantFoam€306.76
NOTRAX 470S0312BL-RS Anti-fatigue Runner 3 Feet x 12 Feet Black | AE4PYB 5MDK2 470S0312BL-RSBlack1/2"-----Foam€612.90
NOTRAX 470S0312BU-RS Anti-fatigue Runner 3 Feet x 12 Feet Blue | AE4PYC 5MDK3 470S0312BU-RSBlue1/2"SBRRectangleNoNoNot Fire Resistant, RetardantFoam€622.27
NOTRAX 470S0312GY Anti-fatigue Mat Gray 12 x 3 Feet Marble | AF8FGY 25PL86 470S0312GYGray1/2"SBRRectangleNoNoNot Fire Resistant, Retardant-€538.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 470S2436BU-RS Anti-fatigue Mat 2 Feet x 3 Feet Blue Rubber
€128.30 /unit