NOTRAX 419C0024BY24 Anti-fatigue Runner 2 Feet x 24 Feet | AE4ACU 5HA44

NOTRAX 419C0024BY24 Anti-fatigue Runner 2 Feet x 24 Feet

Item: AE4ACU Model: 419C0024BY24Cross Ref: 5HA44
In Stock

Get it by Tuesday, Jun 10

€317.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Length24 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
MaterialPVC
Surface MaterialVinyl
Thickness1/2"
Width2 ft.
Anti-slip SurfaceYes
Doc Ff1-70 RatingYes
Edge StyleBeveled
Mat Product TypeAntifatigue Runner
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
ReversibleNo
StandardsASTM C1028-96, ASTM D3884-01, ASTM D412
Surface DesignDiamond Plate
Usda CertifiedNo
Washdown SafeNo
Weight39.84 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 18.5175
Ship height (cm)44.45
Ship length (cm)67.31
Ship width (cm)44.45
HS code3918102000
Country of OriginUS

Product Variants

ProductModelColorMaterialThicknessSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
NOTRAX 419C0024BY8 Anti-fatigue Runner 2 Feet x 8 Feet | AB2GWK 1LYZ1 419C0024BY8Black, YellowPVC1/2"VinylRectangleNoNoNot Fire Resistant, Retardant€81.87
NOTRAX 419C0036BY9 Anti-fatigue Runner 3 Feet x 9 Feet | AB2GWL 1LYZ2 419C0036BY9Black, YellowPVC1/2"VinylRectangleNoNoNot Fire Resistant, Retardant€136.98
NOTRAX 419S0312BY Anti-fatigue Runner 3 x 12 Feet Black With Yellow | AC8LHU 3BY51 419S0312BYBlack, YellowPVC1/2"VinylRectangleNoNoNot Fire Resistant, Retardant€179.96
NOTRAX 419S0312BL Anti-fatigue Runner 3 Feet x 12 Feet Black | AE3TLF 5FX51 419S0312BLBlackPVC1/2"VinylRectangleNoNoNot Fire Resistant, Retardant€179.96
NOTRAX 419C0024BY16 Anti-fatigue Runner 2 Feet x 16 Feet | AE4ACP 5HA40 419C0024BY16BlackPVC1/2"VinylRectangleNoNoNot Fire Resistant, Retardant€188.54
NOTRAX 419C0024BY18 Anti-fatigue Runner 2 Feet x 18 Feet | AE4ACQ 5HA41 419C0024BY18BlackPVC1/2"VinylRectangleNoNoNot Fire Resistant, Retardant€177.51
NOTRAX 419C0024BY20 Anti-fatigue Runner 2 Feet x 20 Feet | AE4ACR 5HA42 419C0024BY20BlackPVC1/2"VinylRectangleNoNoNot Fire Resistant, Retardant€191.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 419C0024BY24 Anti-fatigue Runner 2 Feet x 24 Feet
€317.58 /unit