NOTRAX 413S0312BL Anti-fatigue Runner 3 Feet x 12 Feet Black | AD2WJZ 3VFP3

NOTRAX 413S0312BL Anti-fatigue Runner 3 Feet x 12 Feet Black

Item: AD2WJZ Model: 413S0312BLCross Ref: 3VFP3
In Stock

Get it by Friday, Jun 13

€240.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Length12 ft.
Surface MaterialVinyl
Thickness1/2"
Width3 ft.
Anti-fatigue RatingBetter
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Backing MaterialClosed Cell PVC
Compression Deflection@ 20 %/sq. in. 0.293" @ 40 %/sq. in. 0.331 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating15
Edge StyleBeveled
Electrical ResistanceElectrical Properties Not Tested
EnvironmentDry
Fire RatedYes
Fire Resistant/fire RetardantNone
Mat Product TypeAntifatigue Runner
MaterialClosed Cell PVC
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
ProcessFoaming
Resistance PropertiesDyna-Shield, Insulation, Tear Resistant, Wear Resistant
ReversibleNo
Series413 Blade Runner(TM) with Dyna-Shield(R)
Series413 Blade Runner with Dyna-Shield
ShapeRectangle
Single Material ConstructionYes
Slip Resistance RatingBetter
Standard Logoreach.png
StandardsASTM C1028, ASTM D1004-94A-03, ASTM D3574, ASTM D3884-01, ASTM D412
Surface DesignLengthwise Corrugated Rib
Surface DesignRibbed
Surface TextureRaised Pattern
Thermally InsulatingYes
Usage IntensityMedium Duty
Usda CertifiedNo
Washdown SafeNo
Wear Resistance RatingBetter
Weight29.88 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 13.0275
Ship height (cm)26.16
Ship length (cm)100.84
Ship width (cm)26.67
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorBacking MaterialThicknessMaterialSurface MaterialMat ShapeAntimicrobialBrake Fluid ResistantPrice
NOTRAX 413S0023BL Anti-fatigue Mat 2 Feet x 3 Feet Black | AD2WJV 3VFN5 413S0023BLBlackVinyl Foam1/2"PVCVinylRectangleNoNo€54.02
NOTRAX 413S0035BL Anti-fatigue Mat 3 Feet x 5 Feet Black | AD2WJX 3VFN8 413S0035BLBlackVinyl Foam1/2"PVCVinylRectangleNoNo€109.99
NOTRAX 413S0312BY Anti-fatigue Runner 3 x 12 Feet Black With Yellow | AD2WKA 3VFP5 413S0312BYBlack, YellowVinyl Foam1/2"PVCVinylRectangleNoNo€227.01
NOTRAX 413S0036BY Anti-fatigue Mat 3 Feet x 6 Feet Black With Yellow | AF4NBX 9CTT0 413S0036BYBlack, YellowSponge1/2"PVCVinylRectangleNoNo€122.95
NOTRAX 413S0034BY Anti-fatigue Mat 3 Feet x 4 Feet Black With Yellow | AF4NVX 9DVT9 413S0034BYBlack, YellowSponge1/2"PVCVinylRectangleNoNo€89.86
NOTRAX 413S0026BY Anti-fatigue Mat 2 x 6 Feet Black With Yellow | AF4WXA 9NKJ3 413S0026BYBlack, YellowSponge1/2"PVCVinylRectangleNoNo€98.19
NOTRAX 413R0036BL Anti-fatigue Mat 3 Feet x 60 Feet Black | AF4YBF 9PP66 413R0036BLBlackVinyl Foam1/2"PVCVinylRectangleNoNo€1,166.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 413S0312BL Anti-fatigue Runner 3 Feet x 12 Feet Black
€240.36 /unit