NOTRAX 413R0036BY Anti-fatigue Mat 3 x 60 Feet Black With Yellow | AF3REE 8CFH6

NOTRAX 413R0036BY Dry Area Matting, Black/Yellow, 91 cm x 18.3 m Size

Item: AF3REE Model: 413R0036BYCross Ref: 8CFH6
In Stock

Get it by Tuesday, Jun 10

€933.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack, Yellow
EdgesBeveled
Length60 ft.
Surface MaterialVinyl
Thickness1/2"
Width3 ft.
Anti-fatigue RatingBetter
Anti-slip SurfaceYes
Backing MaterialClosed Cell PVC
Doc Ff1-70 RatingYes
Edge StyleBeveled
Electrical ResistanceElectrical Properties Not Tested
EnvironmentDry
Fire RatedYes
Fire Resistant/fire RetardantNone
Mat Product TypeAntifatigue Runner
MaterialClosed Cell PVC
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
ProcessFoaming
ReversibleNo
ShapeRectangle
Slip Resistance RatingBetter
Standard Logoreach.png
StandardsASTM C1028, ASTM D1004-94A-03, ASTM D3574, ASTM D3884-01, ASTM D412
Surface DesignLengthwise Corrugated Rib
Surface DesignRibbed
Usage IntensityMedium Duty
Usda CertifiedNo
Washdown SafeNo
Wear Resistance RatingBetter
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 67.95
Ship height (cm)57.15
Ship length (cm)96.52
Ship width (cm)57.15
HS code39181090
Country of OriginUS

Product Variants

ProductModelColorSizeThicknessAntimicrobialSurface MaterialBrake Fluid ResistantEdgesBacking MaterialPrice
NOTRAX 413S0023BY Anti-fatigue Mat 2 Feet x 3 Feet Black With Yellow | AD2WJW 3VFN7 413S0023BYBlack, Yellow-1/2"NoVinylNoBeveledVinyl Foam€34.71
NOTRAX 413S0035BY Anti-fatigue Mat 3 Feet x 5 Feet Black With Yellow | AD2WJY 3VFP1 413S0035BYBlack, Yellow-1/2"NoVinylNoBeveledVinyl Foam€80.37
NOTRAX 413R0048BY Anti-fatigue Mat 4 x 60 Feet Black With Yellow | AF4LDZ 9A886 413R0048BYBlack, Yellow-1/2"NoVinylNoBeveledVinyl Foam€1,245.17
NOTRAX 413R0024BY Anti-fatigue Mat 2 x 60 Feet Black With Yellow | AF4TYM 9K441 413R0024BYBlack, Yellow-1/2"NoVinylNoBeveledVinyl Foam€647.48
NOTRAX 413S0023GY Dry Area Matting, Grey, 60 cm x 91 cm Size | CF4JLD 413S0023GYGray60cm x 91cm------€35.37
NOTRAX 413C0024GY Dry Area Matting, Grey, 60 cm Per Linear Meter Size | CF4JLE 413C0024GYGray-------€40.16
NOTRAX 413C0024BY Dry Area Matting, Black/Yellow, 60 cm Per Linear Meter Size | CF4JLF 413C0024BYBlack, Yellow-------€41.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 413R0036BY Dry Area Matting, Black/Yellow, 91 cm x 18.3 m Size
€933.87 /unit