NOTRAX 411R0336BY Dry Area Matting, Black/Yellow, 91 cm x 18.3 m Size | CF4KGD

NOTRAX 411R0336BY Dry Area Matting, Black/Yellow, 91 cm x 18.3 m Size

Item: CF4KGD Model: 411R0336BYCross Ref: 52ZY04
In Stock

Get it by Tuesday, Jun 10

€458.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
ColorBlack, Yellow
Size91cm x 18.3m
Anti-fatigue RatingGood
Anti-slip SurfaceYes
Backing MaterialClosed Cell PVC
Doc Ff1-70 RatingYes
Edge StyleBeveled
Edge TypeBeveled
EnvironmentDry
Fire RatedYes
Length60 ft.
Mat Product TypeAntifatigue Runner
Mat ShapeRectangle
MaterialClosed Cell PVC
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
ProcessFoaming
ReversibleNo
Slip Resistance RatingGood
Standard Logoreach.png
StandardsASTM C1028-96, ASTM D1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, ASTM D575, CPSC FF 1-70
Surface DesignStructured Pebble
Surface DesignPebble
Thickness3/8"
Usage IntensityLight Duty
Usda CertifiedNo
Washdown SafeNo
Wear Resistance RatingGood
Weight135 lbs.
Welding SafeNo
Width3 ft.
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 60.75
HS code39181090
Country of OriginUS

Product Variants

ProductModelColorSizeThicknessAntimicrobialSurface MaterialBrake Fluid ResistantEdgesBacking MaterialPrice
NOTRAX 411S0323BL Anti-fatigue Mat 2 Feet x 3 Feet Black | AD2RWU 3TTN9 411S0323BLBlack-3/8"NoVinylNoBeveledVinyl Foam€16.77
NOTRAX 411S0335BL Anti-fatigue Mat 3 Feet x 5 Feet Black | AD2RWX 3TTP3 411S0335BLBlack-3/8"NoVinylNoBeveledVinyl Foam€38.58
NOTRAX 411R0336BL Anti-fatigue Runner 3 x 60 Feet Black | AF3ZEQ 8GLU6 411R0336BLBlack-3/8"NoVinylNoBeveledVinyl Foam€422.19
NOTRAX 411R0324BL Anti-fatigue Runner 2 x 60 Feet Black | AF4BMT 8NR02 411R0324BLBlack-3/8"NoVinylNoBeveledVinyl Foam€295.56
NOTRAX 411R0348BL Anti-fatigue Runner 4 x 60 Feet Black | AF4YYE 9RHZ4 411R0348BLBlack-3/8"NoVinylNoBeveledVinyl Foam€562.90
NOTRAX 411S0335BY Dry Area Matting, Black/Yellow, 91 cm x 150 cm Size | CF4KGC 411S0335BYBlack, Yellow91cm x 150cm------€43.26
NOTRAX 411C0336BL Dry Area Matting, Black, 91 cm Per Linear Meter Size | CF4KGE 411C0336BLBlack-------€27.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 411R0336BY Dry Area Matting, Black/Yellow, 91 cm x 18.3 m Size
€458.91 /unit