NOTRAX 410R0348BL Anti-fatigue Runner 4 x 60 Feet Black | AE3TLC 5FX44

NOTRAX 410R0348BL Dry Area Matting, Black, 122 cm x 18.3 m Size

Item: AE3TLC Model: 410R0348BLCross Ref: 5FX44
In Stock

Get it by Tuesday, Jun 10

€562.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
AntimicrobialNo
Backing MaterialVinyl Foam
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Length60 ft.
Surface MaterialVinyl
Thickness3/8"
Width4 ft.
Anti-fatigue RatingGood
Anti-slip SurfaceYes
Doc Ff1-70 RatingYes
Edge StyleBeveled
Electrical ResistanceElectrical Properties Not Tested
EnvironmentDry
Fire RatedYes
Fire Resistant/fire RetardantNone
Mat Product TypeAntifatigue Runner
MaterialClosed Cell PVC
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
ProcessFoaming
ReversibleNo
ShapeRectangle
Slip Resistance RatingGood
Standard Logoreach.png
StandardsASTM C1028-96, ASTM D1004-94A-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, CPSC FF 1-70
Surface DesignLengthwise Corrugated Rib
Surface DesignRibbed
Usage IntensityLight Duty
Usda CertifiedNo
Washdown SafeNo
Wear Resistance RatingGood
Weight127.2 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 59.85
Ship height (cm)52.58
Ship length (cm)134.11
Ship width (cm)51.56
HS code39181090
Country of OriginUS

Product Variants

ProductModelColorSizeThicknessAntimicrobialSurface MaterialBrake Fluid ResistantEdgesBacking MaterialPrice
NOTRAX 410S0335BY Anti-fatigue Mat 3 x 5 Feet Black With Yellow | AD2RUQ 3TRR9 410S0335BYBlack, Yellow-3/8"NoVinylNoBeveledVinyl Foam€43.26
NOTRAX 410S0323BY Anti-fatigue Mat 2 Feet x 3 Feet Black With Yellow | AD2UKT 3UET9 410S0323BYBlack, Yellow-3/8"NoVinylNoBeveledVinyl Foam€18.37
NOTRAX 410S0323BL Anti-fatigue Mat 2 Feet 3 Feet Black | AD7BTD 4DE12 410S0323BLBlack-3/8"NoVinylNoBeveledVinyl Foam€16.77
NOTRAX 410S0335BL Anti-fatigue Mat 3 Feet x 5 Feet Black | AD7BTF 4DE14 410S0335BLBlack-3/8"NoVinylNoBeveledVinyl Foam€38.52
NOTRAX 410R0336GY Anti-fatigue Runner 3 Feet x 60 Feet Gray | AD8PVH 4LNH5 410R0336GYGray-3/8"NoVinylNoBeveledVinyl Foam€493.96
NOTRAX 410R0336BL Anti-fatigue Runner 3 Feet x 60 Feet Black | AE7KVM 5Z056 410R0336BLBlack-3/8"NoVinylNoBeveledVinyl Foam€422.19
NOTRAX 410R0324BL Anti-fatigue Runner 2 x 60 Feet Black | AE7KWF 5Z179 410R0324BLBlack-3/8"NoVinylNoBeveledVinyl Foam€295.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 410R0348BL Dry Area Matting, Black, 122 cm x 18.3 m Size
€562.90 /unit