Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 231S0023GY Entry Mat Twisted Gray 2 Feet x 3 Feet | AF8FJR 25PP38

NOTRAX 231S0023GY Entry Mat Twisted Gray 2 Feet x 3 Feet

Item: AF8FJR Model: 231S0023GYCross Ref: 25PP38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Entrance Mat
Ada CompliantNo
AntimicrobialNo
ApplicationEntranceways, Hospital Entrances, Lobbies, Schools
AutoclavableNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorGray
Crush ResistantYes
Edge StyleFlat
EdgesBeveled
LaunderableYes
Length3 ft.
MaterialPolypropylene
Oil ResistantNo
ReversibleNo
Scrape/dryScrape
Surface ApplicationScraping
Surface MaterialPolypropylene
Thickness3/8"
Welding SafeNo
Width2 ft.
Border MaterialVinyl
Crush Resistance RatingBest
Dust Control RatingBetter
Electrical ResistanceElectrical Properties Not Tested
EnvironmentIndoor/Outdoor
Face Material Weight19 oz./sq. yd.
Fire RatedYes
Fire Resistant/fire RetardantNone
Function Appearance RatingBest
Mat TypeEntrance Mat
Overall Length3 ft.
Overall Width2 ft.
ProcessTufting
ShapeRectangle
Standard Logoreach.png
StandardsASTM 5252-98A, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Stripe PatternNo Stripes
Surface DesignLoop Twist
Surface DesignLoop Pile
Usage IntensityMedium Duty
Water Retention RatingBetter
WeavingLoop Pile

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)13.97
Ship length (cm)66.04
Ship width (cm)13.97
HS code5703300000
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorThicknessColorSurface MaterialEdge StyleAntimicrobialBrake Fluid ResistantAutoclavablePrice
NOTRAX 231S0035BL Carpeted Entrance Mat Black 3 x 5 Feet | AD2TJF 3U014 231S0035BLIndoor/Outdoor1/4"BlackPolypropyleneFlatNoNoNo€122.62
NOTRAX 231S0046BL Carpeted Entrance Mat Black 4 x 6 Feet | AD2TJG 3U016 231S0046BLIndoor/Outdoor1/4"BlackPolypropyleneFlatNoNoNo€188.81
NOTRAX 231S0034BL Carpeted Entrance Mat Black 3 x 4 Feet | AD2UJW 3UEN9 231S0034BLIndoor/Outdoor1/4"BlackPolypropyleneFlatNoNoNo€98.86
NOTRAX 231S0034GY Carpeted Entrance Mat Gray 3 x 4 Feet | AD2UJZ 3UEP4 231S0034GYOutdoor1/4"GrayPolypropyleneFlatNoNoNo€98.86
NOTRAX 231S0048BL Carpeted Runner Black 4 x 8 Feet | AD2UKK 3UER9 231S0048BLOutdoor1/4"BlackPolypropyleneFlatNoNoNo€267.44
NOTRAX 231S0048GY Carpeted Runner Gray 4 x 8 Feet | AD2UKN 3UET4 231S0048GYOutdoor1/4"GrayPolypropyleneFlatNoNoNo€267.44
NOTRAX 231S0035CH Carpeted Entrance Mat Gray 3 x 5 Feet | AE7KWD 5Z177 231S0035CHOutdoor1/4"GrayPolypropyleneFlatNoNoNo€122.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 231S0023GY Entry Mat Twisted Gray 2 Feet x 3 Feet
€55.44 /unit