NOTRAX 194SH46CHG Safety Logo Entrance Mat Dark Gray 4 x 6 Feet | AE4PXL 5MDG7

NOTRAX 194SH46CHG Safety Logo Entrance Mat Dark Gray 4 x 6 Feet

Item: AE4PXL Model: 194SH46CHGCross Ref: 5MDG7
In Stock

Get it by Tuesday, Jun 17

€515.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Logo Entrance Mat
Ada CompliantNo
AntimicrobialNo
ApplicationEmployee Entrances, Foyers, Lobbies, Plant Entrances
AutoclavableNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorGray
Crush ResistantYes
Edge StyleVinyl Border
EdgesBeveled
Indoor/outdoorIndoor
LanguageEnglish
LaunderableYes
Length6"
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternCut Pile
Mat WeavingCut Pile
MaterialNylon
Nfsi High Traction CertifiedNo
Oil ResistantNo
ReversibleNo
Scrape/dryDry
Surface ApplicationDrying
Surface MaterialNylon
Thickness0.312"
Visibility FeaturesHigh-Visibility Colors
Welding SafeNo
Width4 ft.
Face Material Weight24 oz./sq. yd.
For Surface TypeCarpet, Floors, Rugs
Mat TypeEntrance Mat
Overall Length6 ft.
Overall Width4 ft.
Printed Image Or MessageSafety Begins Here
Series194 Series
StandardsASTM D1335-05, ASTM D1894-08, ASTM D2240-02, ASTM D2859, ASTM D3936-05, ASTM D412-06, ASTM D5252-98, ASTM D6540-00, CPSC FF 1-70
Surface DesignCut Pile
Traffic TypeMedium

Shipping Info:

Ship weight (kg) 8.505
Ship height (cm)23.5
Ship length (cm)123.19
Ship width (cm)23.5
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorLanguageIndoor/outdoorThicknessSurface MaterialEdge StyleAntimicrobialBrake Fluid ResistantPrice
NOTRAX 194STS35RB Safety Logo Entrance Mat Black 3 x 5 Feet | AE4PXD 5MDG0 194STS35RBBlack-Indoor0.312"Nylon-NoNo€278.28
NOTRAX 194STS46RB Safety Logo Entrance Mat Black 4 x 6 Feet | AE4PXE 5MDG1 194STS46RBBlackSpanishIndoor0.312"NylonVinyl BorderNoNo€561.58
NOTRAX 194SSH35GB Safety Logo Entrance Mat Black 3 x 5 Feet | AE4PXF 5MDG2 194SSH35GBBlack-Indoor0.312"Nylon-NoNo€306.26
NOTRAX 194SSH46GB Safety Logo Entrance Mat Black 4 x 6 Feet | AE4PXG 5MDG3 194SSH46GBBlack-Indoor0.312"Nylon-NoNo€561.58
NOTRAX 194SWS35RB Safety Logo Entrance Mat Black 3 x 5 Feet | AE4PXH 5MDG4 194SWS35RBBlackEnglishIndoor0.312"NylonVinyl BorderNoNo€300.10
NOTRAX 194SWS46RB Safety Logo Entrance Mat Black 4 x 6 Feet | AE4PXJ 5MDG5 194SWS46RBBlack-Indoor0.312"Nylon-NoNo€442.96
NOTRAX 194SH35CHG Safety Logo Entrance Mat Dark Gray 3 x 5 Feet | AE4PXK 5MDG6 194SH35CHGGrayEnglishIndoor0.312"NylonVinyl BorderNoNo€304.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 194SH46CHG Safety Logo Entrance Mat Dark Gray 4 x 6 Feet
€515.78 /unit