NOTRAX 166S0046BR Carpeted Entrance Mat Brown 4 x 6 Feet | AD7BER 4DB94

NOTRAX 166S0046BR Indoor Loose Lay Carpet Mat, Brown, 120 cm x 180 cm Size

Item: AD7BER Model: 166S0046BRCross Ref: 4DB94
In Stock

Get it by Thursday, Jun 12

€86.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
AntimicrobialNo
Backing MaterialRubber
Brake Fluid ResistantNo
ColorBrown
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant Or Retardant
Indoor/outdoorIndoor
Length6"
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternWaffle
Mat WeavingLoop Pile
MaterialDecalon
Surface MaterialPolypropylene
Thickness3/8"
Width4 ft.

Shipping Info:

Ship weight (kg) 8.62
Ship height (cm)19.05
Ship length (cm)129.54
Ship width (cm)19.05
HS code57050030
Country of OriginIN

Product Variants

ProductModelColorSizeIndoor/outdoorThicknessEdge StyleAntimicrobialSurface MaterialBrake Fluid ResistantPrice
NOTRAX 166S0046CH Carpeted Entrance Mat Charcoal 4 x 6 Feet | AD7BEN 4DB91 166S0046CHCharcoal-Indoor3/8"-NoPolypropyleneNo€86.34
NOTRAX 166S0023CH Entry Mat Waffle Charcoal 2 Feet x 3 Feet | AF8FHQ 25PN27 166S0023CHCharcoal-Indoor3/8"BeveledNoPolypropyleneNo€18.00
RFQ
NOTRAX 166S0034CH Entry Mat Waffle Charcoal 3 Feet x 4 Feet | AF8FHR 25PN34 166S0034CHCharcoal-Indoor3/8"-NoPolypropyleneNo€42.25
NOTRAX 166S0310CH Entry Mat Waffle Charcoal 3 Feet x 10 Feet | AF8FHT 25PN47 166S0310CHCharcoal-Indoor3/8"BeveledNoPolypropyleneNo€126.24
NOTRAX 166S0410CH Entry Mat Waffle Charcoal 4 Feet x 10 Feet | AF8FHU 25PN54 166S0410CHCharcoal-Indoor3/8"-NoPolypropyleneNo€171.20
NOTRAX 166S0410RB Indoor Loose Lay Carpet Mat, Red, 120 cm x 300 cm Size | CF4JMN 166S0410RBRed120cm x 300cm-------
RFQ
NOTRAX 166S0310BR Indoor Loose Lay Carpet Mat, Brown, 90 cm x 300 cm Size | CF4JMP 166S0310BRBrown90cm x 300cm------€126.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 166S0046BR Indoor Loose Lay Carpet Mat, Brown, 120 cm x 180 cm Size
€86.34 /unit