Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 141S0036BR Carpeted Entrance Mat Brown 3 x 6 Feet | AD3NNJ 40K344

NOTRAX 141S0036BR Carpeted Entrance Mat Brown 3 x 6 Feet

Item: AD3NNJ Model: 141S0036BRCross Ref: 40K344
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Entrance Mat
Ada CompliantNo
AntimicrobialNo
ApplicationEntranceways, Lobbies, Schools
AutoclavableNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorBrown
Color FamilyBrown
Crush ResistantYes
Edge StyleFlat
EdgesBeveled
Indoor/outdoorOutdoor
LaunderableYes
Length6"
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternLoop Pile
Mat WeavingLoop Pile
MaterialDecalon Fiber
Nfsi High Traction CertifiedNo
Oil ResistantNo
ReversibleNo
Stripe PatternSolid/No Stripes
Surface ApplicationDrying
Surface MaterialPolypropylene
Thickness0.312"
Welding SafeNo
Width3 ft.
Face Material Weight22 oz./sq. yd.
For Surface TypeCarpet, Floors, Rugs
Mat TypeEntrance Mat
Overall Length6 ft.
Overall Width3 ft.
Printed Image Or MessageNone
Series141 Ovation
Series141 Ovation(TM)
StandardsASTM 5252-98A, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Surface DesignLoop Pile
Traffic TypeHeavy

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)17.78
Ship length (cm)95.25
Ship width (cm)17.78
HS code5703300000
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorColorSurface ApplicationThicknessSurface MaterialEdge StyleAntimicrobialBrake Fluid ResistantPrice
NOTRAX 141S0035BR Carpeted Entrance Mat Brown 3 x 5 Feet | AD2THT 3U001 141S0035BROutdoorBrownDrying0.312"PolypropyleneFlatNoNo€107.37
NOTRAX 141S0035GY Carpeted Entrance Mat Gray 3 x 5 Feet | AD2THU 3U002 141S0035GYOutdoorGrayDrying0.312"PolypropyleneFlatNoNo€107.37
NOTRAX 141S0035BL Carpeted Entrance Mat Black 3 x 5 Feet | AD2THV 3U003 141S0035BLOutdoorBlackDrying0.312"PolypropyleneFlatNoNo€107.37
NOTRAX 141S0046BR Carpeted Entrance Mat Brown 4 x 6 Feet | AD2THW 3U004 141S0046BROutdoorBrownDrying0.312"PolypropyleneFlatNoNo€160.98
NOTRAX 141S0046GY Carpeted Entrance Mat Gray 4 x 6 Feet | AD2THX 3U005 141S0046GYOutdoorGrayDrying0.312"PolypropyleneFlatNoNo€160.98
NOTRAX 141S0046BL Carpeted Entrance Mat Black 4 x 6 Feet | AD2THY 3U006 141S0046BLOutdoorBlackDrying0.312"PolypropyleneFlatNoNo€160.98
NOTRAX 141S0034BU Carpeted Entrance Mat Blue 3 x 4 Feet | AD2UKR 3UET8 141S0034BUOutdoorBlueDrying0.312"PolypropyleneFlatNoNo€84.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 141S0036BR Carpeted Entrance Mat Brown 3 x 6 Feet
€158.04 /unit