NOTRAX 138S0310CH Carpeted Runner Charcoal 3 x 10 Feet | AD7CCK 4DFW8

NOTRAX 138S0310CH Carpeted Runner Charcoal 3 x 10 Feet

Item: AD7CCK Model: 138S0310CHCross Ref: 4DFW8
In Stock

Get it by Tuesday, Jun 17

€336.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Runner
Ada CompliantNo
AntimicrobialNo
ApplicationHotels, Lobbies, Office Buildings, Upscale Entrances
AutoclavableNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorCharcoal
Color FamilyGray
Crush ResistantYes
Edge StyleFlat
EdgesBeveled
Indoor/outdoorIndoor
LaunderableYes
Length10 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat PropertiesCrush Resistant
Mat ShapeRectangle
Mat Surface PatternLoop Pile
Mat WeavingLoop Pile
MaterialDecalon Yarn
Nfsi High Traction CertifiedNo
Oil ResistantNo
ReversibleNo
Surface ApplicationDrying
Surface MaterialPolypropylene
Thickness3/8"
Welding SafeNo
Width3 ft.
Face Material Weight36 oz./sq. yd.
For Surface TypeCarpet, Floors, Rugs
Mat TypeEntrance Mat
Overall Length10 ft.
Overall Width3 ft.
Printed Image Or MessageNone
Series138 Uptown
StandardsASTM 5252-98A, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Surface DesignHigh/Low Loop Pile
Traffic TypeHeavy

Shipping Info:

Ship weight (kg) 10.8225
Ship height (cm)24.13
Ship length (cm)99.06
Ship width (cm)24.13
HS code5703308030
Country of OriginUS

Product Variants

ProductModelColorIndoor/outdoorThicknessSurface MaterialEdge StyleAntimicrobialBrake Fluid ResistantMat PropertiesPrice
NOTRAX 138S0035BR Carpeted Entrance Mat Brown 3 x 5 Feet | AD7CCC 4DFV8 138S0035BRBrownIndoor3/8"Polypropylene-NoNoCrush Resistant€176.26
NOTRAX 138S0035CH Carpeted Entrance Mat Charcoal 3 x 5 Feet | AD7CCD 4DFV9 138S0035CHCharcoalIndoor3/8"PolypropyleneFlatNoNoCrush Resistant€176.26
NOTRAX 138S0035NB Carpeted Entrance Mat Navy 3 x 5 Feet | AD7CCE 4DFW2 138S0035NBNavyIndoor3/8"Polypropylene-NoNoCrush Resistant-
RFQ
NOTRAX 138S0046BR Carpeted Entrance Mat Brown 4 x 6 Feet | AD7CCF 4DFW3 138S0046BRBrownIndoor3/8"PolypropyleneFlatNoNoCrush Resistant€260.18
NOTRAX 138S0046CH Carpeted Entrance Mat Charcoal 4 x 6 Feet | AD7CCG 4DFW4 138S0046CHCharcoalIndoor3/8"PolypropyleneFlatNoNoCrush Resistant€260.18
NOTRAX 138S0310BR Carpeted Runner Brown 3 x 10 Feet | AD7CCJ 4DFW7 138S0310BRBrownIndoor3/8"Polypropylene-NoNoCrush Resistant€333.86
NOTRAX 138S0034CH Carpeted Entrance Mat Charcoal 3 x 4 Feet | AF4RMG 9GV63 138S0034CHCharcoalIndoor3/8"PolypropyleneFlatNoNoCrush Resistant€139.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 138S0310CH Carpeted Runner Charcoal 3 x 10 Feet
€336.79 /unit