Flat Shipping

Flat Shipping at €24.99 + VAT

NOTRAX 118S0034CH Indoor Entrance Mat, 4 Feet Length, 3 Feet Width, Rectangle, Black | CD3HLY 9GK73

NOTRAX 118S0034CH Indoor Entrance Mat, 4 Feet Length, 3 Feet Width, Rectangle, Black

Item: CD3HLY Model: 118S0034CHCross Ref: 9GK73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEntrance Mat
Ada CompliantNo
AntimicrobialNo
ApplicationEntranceways, Hospital Entrances, Lobbies, Schools
AutoclavableNo
Backing MaterialVinyl
Brake Fluid ResistantNo
ColorBlack
Color FamilyGray
Crush ResistantYes
Edge StyleFlat
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
For Material Weight Capacity38 oz./sq. yd.
Indoor/outdoorIndoor
LaunderableYes
Length4 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternHerringbone
Mat WeavingNeedle Punch
Nfsi High Traction CertifiedNo
Oil ResistantNo
ReversibleNo
Surface MaterialPolypropylene
Thickness3/8"
Welding SafeNo
Width3 ft.
Face Material Weight40 oz./sq. yd.
Mat TypeEntrance Mat
Mfr Series118 Arrow Trax Series
Overall Length4 ft.
Overall Width3 ft.
Printed Image Or MessageNone
Series118 Arrow Trax(R)
StandardsASTM 5252-98A, ASTM D1894-08 (MODIFIED), ASTM D2859 (CPSC FF 1-70), ASTM D3936-05, ASTM D412, ASTM D6540-05
Surface ApplicationScraping And Drying
Surface DesignChevron
Traffic TypeHeavy

Shipping Info:

Ship weight (kg) 4.635
Ship height (cm)0.95
Ship length (cm)121.92
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorThicknessColorSurface MaterialEdge StyleOverall LengthAntimicrobialBrake Fluid ResistantPrice
NOTRAX 117S0320CH Indoor Entrance Mat, 20 Feet Length, 3 Feet Width, Rectangle, Charcoal | CD3TNG 45WK97 117S0320CHIndoor3/8"CharcoalPolypropyleneFlat-NoNo€334.84
NOTRAX 592S0050BL Indoor/Outdoor Entrance Mat, 20 Inch Length, 20 Inch Width, Square, Black | CD3WUL 415F05 592S0050BLIndoor/Outdoor1/2"BlackNatural RubberInterlocking20"NoNo€43.64
NOTRAX 118S0610CH Indoor Entrance Mat, 10 Feet Length, 6 Feet Width, Rectangle, Charcoal | CD3XLB 45WL16 118S0610CHIndoor3/8"CharcoalPolypropyleneFlat-NoNo€598.92
NOTRAX 118S0068CH Indoor Entrance Mat, 8 Feet Length, 6 Feet Width, Rectangle, Charcoal | CD3YFB 45WL15 118S0068CHIndoor3/8"CharcoalPolypropyleneFlat-NoNo€497.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 118S0034CH Indoor Entrance Mat, 4 Feet Length, 3 Feet Width, Rectangle, Black
€157.34 /unit