Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 8501H x 690 Door Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/8 Inch Housing Dp, Std | CT4DZT

NORTON ABRASIVES 8501H x 690 Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/8 Inch Housing Dp, Std

Item: CT4DZT Model: 8501H x 690Cross Ref: 2VXN9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€446.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialDie Cast Aluminum
Arm TypeStandard
Closer TypeHold Open
ColorDark Bronze
Exterior Door Width48"
FinishDark Bronze Paint
Hand OrientationNon Handed
Housing Depth2 1/8"
Housing Height2 1/2"
Housing Length13"
Hydraulic/pneumaticHydraulic
IncludesPlastic Cover
Interior / ExteriorInterior And Exterior
Interior Door Width48"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening180°
Mounting HardwareIncluded
Spring Size1 to 6
Spring TypeAdjustable
Door Weight - Maximum250 lbs.
Door Width Campatibility48"
FeaturesStaked Valves, Tri Packed
Height Between Mounting Holes3/4"
Includes HardwareHardware Included
Length Between Mounting Holes12"
Location UseInterior/Exterior
MaterialAluminum
Operation StyleManual
Product TypeDoor Closer
Projection2 1/8"
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 4.0275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHand OrientationCloser TypeFinishSpring SizeColorManual/automaticArm MaterialInterior / ExteriorPrice
NORTON ABRASIVES 410XTPHX689 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZE 410XTPHX689Non HandedHold OpenAluminum Paint1 to 6SilverManualCast IronInterior And Exterior€280.86
NORTON ABRASIVES 410xCPSTx690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZF 410xCPSTx690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€402.76
NORTON ABRASIVES 410xCPSTx689 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZG 410xCPSTx689Non HandedHold OpenAluminum Paint1 to 6SilverManualCast IronInterior And Exterior€409.35
NORTON ABRASIVES 410XHDHX690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZH 410XHDHX690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€313.37
NORTON ABRASIVES 410XTPHX690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZJ 410XTPHX690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€263.57
NORTON ABRASIVES 7500H 689 Door Door Closer, Hold Open, Non-Handed, 13 5/8 Inch Housing Lg, 2 1/8 Inch Housing Dp | CT4DZK 7500H 689Non HandedHold OpenNatural1 to 6Aluminum-Cast AluminumInterior And Exterior€573.58
NORTON ABRASIVES UNI8501H X 690 Door Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/8 Inch Housing Dp | CT4DZL UNI8501H X 690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualDie Cast AluminumInterior And Exterior€530.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 8501H x 690 Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/8 Inch Housing Dp, Std
€446.70 /unit