Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072773813 Sanding Belt 1 Width x 12 Length Aluminium Oxide 60 Grit Pk50 | AF8HEG 26LV20

NORTON ABRASIVES 78072773813 Sanding Belt 1 Width x 12 Length Aluminium Oxide 60 Grit Pk50

Item: AF8HEG Model: 78072773813Cross Ref: 26LV20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton , Rayon
Backing WeightX
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageClosed
ColorMaroon
GradeCoarse
Grit60
Length12"
Overall Length12"
Overall Width1"
Width1"
Abrasive GradeCoarse
Belt Length12"
Belt Width1"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)2.54
HS code6805100000
Country of OriginUS

Product Variants

ProductModelGritBacking MaterialColorAbrasive TypeAbrasive MaterialBacking WeightBond TypeCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 78072727557 Sanding Belt 1/2 Width x 12 Inch Length Grit 40 | AF7VBZ 22PD62 7807272755740RayonBrownCoatedAluminum OxideX--1€1.95
NORTON ABRASIVES 78072739966 Sanding Belt 3/4 Width x 18 Inch Length Grit 60 | AF7VCM 22PD74 7807273996660CottonMaroonCoatedAluminum OxideXResinClosed1€1.79
NORTON ABRASIVES 78072732289 Sanding Belt 3/4 Width x 18 Inch Length Grit 80 | AF7VCN 22PD75 7807273228980CottonMaroonCoatedAluminum OxideXResinClosed1€1.79
NORTON ABRASIVES 66261085068 Sanding Belt 1 Width x 24 Length Aluminium Oxide 80 Grit Pk50 | AF8HEL 26LV35 6626108506880RayonMaroonCoatedAluminum OxideXResinClosed50€141.92
NORTON ABRASIVES 66261189958 Sanding Belt 1 Width x 30 Length Aluminium Oxide 40 Grit Pk50 | AF8HEN 26LV45 6626118995840RayonMaroonCoatedAluminum OxideXResinClosed50€168.60
NORTON ABRASIVES 66254491549 Sanding Belt 1 Width x 30 Length Aluminium Oxide 60 Grit Pk50 | AF8HEP 26LV46 6625449154960CottonMaroonCoatedAluminum OxideXResinClosed50€174.74
NORTON ABRASIVES 78072766143 Sanding Belt 1/4 Width x 12 Length Aluminium Oxide 80 Grit Pk50 | AF8HFK 26LV74 7807276614380CottonMaroonCoatedAluminum OxideXResinClosed50€57.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072773813 Sanding Belt 1 Width x 12 Length Aluminium Oxide 60 Grit Pk50
€125.74 /unit