Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072761959 Sanding Belt 2 Width x 36 Length Zirconia Alumina 120 Grit Pk10 | AF8HGZ 26LW73

NORTON ABRASIVES 78072761959 Sanding Belt 2 Width x 36 Length Zirconia Alumina 120 Grit Pk10

Item: AF8HGZ Model: 78072761959Cross Ref: 26LW73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightX
ColorBlue
GradeFine
Grit120
Length36"
Width2"
Abrasive GradeMedium
Belt Joint TypeButt Joint
Belt Length36"
Belt Width2"
Coating CoverageClosed
Flexibility TypeRegular

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)5.08
Ship length (cm)91.44
Ship width (cm)5.08
HS code6805100000
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialBacking MaterialBacking WeightAbrasive TypeColorBond TypeCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 78072728686 Sanding Belt 2-1/2 Width x 60 Inch Length Grit 120 | AF7VEC 22PE13 78072728686120Alumina ZirconiaPolyester ClothXCoatedBlue--1€10.05
NORTON ABRASIVES 78072728823 Sanding Belt 4 Width x 36 Inch Length Grit 100 | AF7VEH 22PE22 78072728823100Alumina ZirconiaPolyester ClothXCoatedBlue--1€16.66
NORTON ABRASIVES 78072728821 Sanding Belt 4 Width x 36 Inch Length Grit 120 | AF7VEJ 22PE23 78072728821120Alumina ZirconiaPolyester ClothXCoatedBlue--1€10.36
NORTON ABRASIVES 78072728933 Sanding Belt 6 Width x 48 Inch Length Grit 100 | AF7VEP 22PE29 78072728933100Alumina ZirconiaPolyester ClothXCoatedBlue--1€19.41
NORTON ABRASIVES 78072728931 Sanding Belt, 6" Width x 48" Length, Grit 120 | AF7VEQ 22PE30 78072728931120Alumina ZirconiaPolyester ClothXCoatedBlue--1€19.41
NORTON ABRASIVES 78072765077 Sanding Belt 1-1/2 Width x 60 Length Zirconia Alumina 100 Grit Pk10 | AF8HGP 26LW56 78072765077100AluminumPolyesterXCoatedBlueResinClosed10€120.70
NORTON ABRASIVES 78072726984 Sanding Belt 1-1/2 Width x 60 Length Zirconia Alumina 120 Grit Pk10 | AF8HGQ 26LW58 78072726984120AluminumPolyesterXCoatedBlueResinClosed10€120.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072761959 Sanding Belt 2 Width x 36 Length Zirconia Alumina 120 Grit Pk10
€98.79 /unit