Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072728643 Sanding Belt 2 Width x 72 Inch Length Grit 80 | AF7VDX 22PE08

NORTON ABRASIVES 78072728643 Sanding Belt 2 Width x 72 Inch Length Grit 80

Item: AF7VDX Model: 78072728643Cross Ref: 22PE08
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialPolyester Cloth
Backing WeightX
ColorBlue
GradeGrade MED
Grit80
Length72"
Width2"
Abrasive GradeMedium
Belt Joint TypeButt Joint
Belt Length72"
Belt Width2"
Coating CoverageClosed

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)5.08
Ship length (cm)182.88
Ship width (cm)5.08
HS code6805100000
Country of OriginUS

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 78072728825 Sanding Belt 4 W x 36 Inch Length Grit 80 | AB6YBJ 22PE24 78072728825Closed CoatAlumina ZirconiaPolyester Cloth80BlueX--1€10.36
NORTON ABRASIVES 78072726903 Sanding Belt 1 Width x 42 Inch Length Grit 60 | AF7VCT 22PD79 78072726903CoatedAlumina ZirconiaPolyester Cloth60BlueX--1€5.01
NORTON ABRASIVES 78072726902 Sanding Belt 1 Width x 42 Inch Length Grit 80 | AF7VCU 22PD80 78072726902CoatedAlumina ZirconiaPolyester Cloth80BlueX--1€4.70
NORTON ABRASIVES 78072727100 Sanding Belt 2 Width x 48 Inch Length Grit 60 | AF7VDA 22PD87 78072727100CoatedAlumina ZirconiaPolyester Cloth60BlueX--1€8.68
NORTON ABRASIVES 78072727099 Sanding Belt 2 Width x 48 Inch Length Grit 80 | AF7VDC 22PD89 78072727099CoatedAlumina ZirconiaPolyester Cloth80BlueX--1€6.50
NORTON ABRASIVES 78072727124 Sanding Belt 2 Width x 60 Inch Length Grit 40 | AF7VDG 22PD93 78072727124CoatedAlumina ZirconiaPolyester Cloth40BlueX--1€10.20
NORTON ABRASIVES 78072727122 Sanding Belt 2 Width x 60 Inch Length Grit 60 | AF7VDH 22PD94 78072727122CoatedAlumina ZirconiaPolyester Cloth60BlueX--1€9.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072728643 Sanding Belt 2 Width x 72 Inch Length Grit 80
€11.32 /unit