Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072728588 Sanding Belt, 1 Inch W X 42 Inch L, Zirconia Alumina, 150 Grit, X Wt Polyester Backing | CT4EPX

NORTON ABRASIVES 78072728588 Sanding Belt, 1 Inch Width X 42 Inch Length, Zirconia Alumina, 150 Grit, X Wt Polyester Backing

Item: CT4EPX Model: 78072728588Cross Ref: 804J15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightX
Bond TypeResin
Coating CoverageClosed
ColorBlue
Flexibility TypeRegular
GradeFine
Grit150
Length42"
Overall Length42"
Overall Width1"
Resistance PropertiesFray
Width1"
Abrasive GradeFine
Belt Length42"
Belt Width1"

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)106.68
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBacking MaterialAbrasive TypeAbrasive MaterialGritBacking WeightCoating CoverageResistance PropertiesBond TypePrice
NORTON ABRASIVES 780727-22585 Abrasive Belt | CT4DTM 780727-22585Cloth-------€20.88
NORTON ABRASIVES 78072792562 Sanding Belt | CT4EPL 78072792562--------€50.30
NORTON ABRASIVES 78072702695 Sanding Belt, 2 Inch W X 60 Inch L, Zirconia Alumina, 180 Grit, X Wt Polyester Backing | CT4ERK 78072702695PolyesterCoatedZirconia Alumina180XClosed-Resin€15.62
NORTON ABRASIVES 66623333701 Sanding Belt, 4 Inch W X 36 Inch L Oxide, Very Fine, Nylon Backing, Vortex Rapid Prep | CT4EUC 66623333701NylonNon WovenAluminum Oxide-Not ApplicableOpenSmearResin€107.89
NORTON ABRASIVES 66261102442 Sanding Belt, 6 Inch W X 48 Inch L Oxide, Coarse, Nylon Backing, Vortex Rapid Prep | CT4EUT 66261102442NylonNon WovenAluminum Oxide-Not ApplicableOpenSmearResin€191.10
NORTON ABRASIVES 66261102435 Sanding Belt, 6 Inch W X 48 Inch L Oxide, Very Fine, Nylon Backing, Vortex Rapid Prep | CT4EUU 66261102435NylonNon WovenAluminum Oxide-Not ApplicableOpenSmearResin€181.38
NORTON ABRASIVES 78072700001 Sanding Belt, 1 Inch W X 42 Inch L, Zirconia Alumina, 220 Grit, X Wt Polyester Backing | CT4EVK 78072700001PolyesterCoatedZirconia Alumina220XClosedFrayResin€4.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072728588 Sanding Belt, 1 Inch Width X 42 Inch Length, Zirconia Alumina, 150 Grit, X Wt Polyester Backing
€4.79 /unit