Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072727960 Sanding Belt, 4 Inch Wide, 36 Inch Length, Aluminum Oxide, 60 Grit, Medium | CJ3GGX

NORTON ABRASIVES 78072727960 Sanding Belt, 4 Inch Wide, 36 Inch Length, Aluminum Oxide, 60 Grit, Medium

Item: CJ3GGX Model: 78072727960Cross Ref: 2D555
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Belt Joint TypeButt Joint
Coating CoverageOpen
ColorBrown
GradeCoarse
Overall Length36"
Overall Width4"
Width4"
Abrasive GradeCoarse
Belt Length36"
Belt Width4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)10.16
Ship length (cm)91.44
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelAbrasive TypeBacking MaterialGritAbrasive MaterialColorBacking WeightCoating CoverageBelt Joint TypePrice
NORTON ABRASIVES 78072727984 Sanding Belt 6 Inch W x 48 Inch Length Ao 60gr | AE2ZBG 5A997 78072727984Closed CoatCloth60Aluminum OxideBrownX--€17.86
NORTON ABRASIVES 78072727983 Sanding Belt 6 Inch W x 48 Inch Length Ao 80gr | AE2ZBH 5A998 78072727983CoatedCloth80Aluminum OxideBrownXOpenButt Joint€16.76
NORTON ABRASIVES 78072727962 Sanding Belt, 4 Inch Wide, 36 Inch Length, Aluminum Oxide, 40 Grit, Coarse | CJ3GEH 78072727962--------€10.74
NORTON ABRASIVES 78072727959 Sanding Belt, 4 Inch Wide, 36 Inch Length, Aluminum Oxide, 80 Grit, Medium | CJ3GFM 78072727959CoatedCotton-Aluminum OxideBrownXOpenButt Joint€9.42
NORTON ABRASIVES 78072727961 Sanding Belt, 4 Inch Wide, 36 Inch Length, Aluminum Oxide, 50 Grit, Coarse | CJ3GGD 78072727961CoatedCotton-Aluminum OxideBrownXOpenButt Joint€10.40
NORTON ABRASIVES 78072722575 Sanding Belt, 6 Inch Wide, 48 Inch Length, Aluminum Oxide, 60 Grit, Medium, R228 | CJ3GJJ 78072722575CoatedCotton-Aluminum OxideBrownXOpenButt Joint€21.36
NORTON ABRASIVES 78072727986 Sanding Belt, 6 Inch Wide, 48 Inch Length, Aluminum Oxide, 40 Grit, Coarse | CJ3GJL 78072727986--------€19.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072727960 Sanding Belt, 4 Inch Wide, 36 Inch Length, Aluminum Oxide, 60 Grit, Medium
€10.24 /unit