Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072722185 Sanding Belt, 4 Inch W X 54 Inch L Oxide, 36 Grit, X Wt Cotton Backing, R228 Metalite | CT4EUD

NORTON ABRASIVES 78072722185 Sanding Belt, 4 Inch Width X 54 Inch Length Oxide, 36 Grit, X Wt Cotton Backing, R228 Metalite

Item: CT4EUD Model: 78072722185Cross Ref: 804J29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Belt Joint TypeButt Joint
Coating CoverageClosed
Flexibility TypeRegular
GradeExtra Coarse
Grit36
Length54"
Mfr. SeriesR228 Metalite Series
Resistance PropertiesHeat
Width4"

Shipping Info:

Ship weight (kg) 0.2048
Ship height (cm)10.16
Ship length (cm)137.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelBacking MaterialGritResistance PropertiesAbrasive TypeAbrasive MaterialBacking WeightColorCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 78072721540 Sanding Belt 2-1/2 Width x 48 Inch Length Grit 36 | AF7VDY 22PE09 78072721540Cotton36-CoatedAluminum OxideXBrown-1€9.27
NORTON ABRASIVES 78072721525 Sanding Belt 2-1/2 Width x 48 Inch Length Grit 60 | AF7VDZ 22PE10 78072721525Cotton60-CoatedAluminum OxideXBrownClosed1€8.09
NORTON ABRASIVES 78072721520 Sanding Belt 2-1/2 Width x 48 Inch Length Grit 80 | AF7VEA 22PE11 78072721520Cotton80-CoatedAluminum OxideXBrown-1€7.14
NORTON ABRASIVES 78072722175 Sanding Belt 4 Width x 54 Inch Length Grit 50 | AF7VEL 22PE26 78072722175Cotton50-CoatedAluminum OxideXBrown-1€12.79
NORTON ABRASIVES 78072722170 Sanding Belt 4 Width x 54 Inch Length Grit 60 | AF7VEM 22PE27 78072722170Cotton60-CoatedAluminum OxideXBrown-1€12.57
NORTON ABRASIVES 78072722165 Sanding Belt 4 Width x 54 Inch Length Grit 80 | AF7VEN 22PE28 78072722165Cotton80-CoatedAluminum OxideXBrownClosed1€12.06
NORTON ABRASIVES 78072744693 Sanding Belt 4 Width x 60 Length Aluminium Oxide 40 Grit Pk10 | AF8HEB 26LX77 78072744693Cotton40-CoatedAluminum OxideXBrown-10€264.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072722185 Sanding Belt, 4 Inch Width X 54 Inch Length Oxide, 36 Grit, X Wt Cotton Backing, R228 Metalite
€15.39 /unit