Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072722085 Sanding Belt, 4 Inch W X 36 Inch L Oxide, 100 Grit, X Wt Cotton Backing, R228 Metalite | CT4ETY

NORTON ABRASIVES 78072722085 Sanding Belt, 4 Inch Width X 36 Inch Length Oxide, 100 Grit, X Wt Cotton Backing, R228 Metalite

Item: CT4ETY Model: 78072722085Cross Ref: 804J24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Belt Joint TypeButt Joint
Coating CoverageClosed
Flexibility TypeRegular
GradeMedium
Grit100
Length36"
Mfr. SeriesR228 Metalite Series
Resistance PropertiesFray
Width4"
Abrasive GradeMedium
Belt Length36"
Belt Width4"
SeriesR228 Metalite

Shipping Info:

Ship weight (kg) 0.1102
Ship height (cm)10.16
Ship length (cm)91.44
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelGritBacking MaterialAbrasive TypeAbrasive MaterialBacking WeightColorCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 78072723235 Sanding Belt 2 Width x 72 Inch Length Grit 100 | AF7VDK 22PD96 78072723235100CottonCoatedAluminum OxideXBrownClosedButt Joint1€9.42
NORTON ABRASIVES 78072721585 Sanding Belt 2-1/2 Width x 60 Inch Length Grit 100 | AF7VEB 22PE12 78072721585100CottonCoatedAluminum OxideXBrown--1€8.59
NORTON ABRASIVES 78072722160 Sanding Belt 4 Width x 54 Inch Length Grit 100 | AF7VEK 22PE25 78072722160100CottonCoatedAluminum OxideXBrown--1€12.06
NORTON ABRASIVES 78072769216 Sanding Belt 4 Width x 48 Length Aluminium Oxide 100 Grit Pk10 | AF8HJY 26LX47 78072769216100CottonCoatedAluminum OxideXBrown--10€188.83
NORTON ABRASIVES 78072766417 Sanding Belt 4 Width x 48 Length Aluminium Oxide 120 Grit Pk10 | AF8HJZ 26LX48 78072766417120CottonCoatedAluminum OxideXBrownClosedButt Joint10€188.83
NORTON ABRASIVES 78072722155 Sanding Belt 4 Width x 54 Length Aluminium Oxide 120 Grit Pk10 | AF8HKB 26LX51 78072722155120CottonCoatedAluminum OxideXBrown--10€117.38
NORTON ABRASIVES 78072763161 Sanding Belt 4 Width x 60 Length Aluminium Oxide 100 Grit Pk10 | AF8HKG 26LX66 78072763161100CottonCoatedAluminum OxideXBrownClosedButt Joint10€209.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072722085 Sanding Belt, 4 Inch Width X 36 Inch Length Oxide, 100 Grit, X Wt Cotton Backing, R228 Metalite
€10.05 /unit