Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072721440 Sanding Belt, 2 Inch W X 132 Inch L Oxide, 80 Grit, X Wt Cotton Backing, Metalite R228 | CT4EVA

NORTON ABRASIVES 78072721440 Sanding Belt, 2 Inch Width X 132 Inch Length Oxide, 80 Grit, X Wt Cotton Backing, Metalite R228

Item: CT4EVA Model: 78072721440Cross Ref: 804HZ3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.56 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Belt Joint TypeButt Joint
Coating CoverageClosed
Flexibility TypeRegular
GradeMedium
Grit80
Length132"
Mfr. SeriesMetalite R228 Series
Resistance PropertiesFray
Width2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelGritBacking MaterialAbrasive TypeAbrasive MaterialBacking WeightColorCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 78072721880 Sanding Belt 3 Width x 132 Inch Length Grit 80 | AF7VEG 22PE19 7807272188080CottonCoatedAluminum OxideXBrownClosedButt Joint1€21.12
NORTON ABRASIVES 78072722780 Sanding Belt 8 Width x 107 Inch Length Grit 60 | AF7VEY 22PE38 7807272278060CottonCoatedAluminum OxideXBrown--1€50.12
NORTON ABRASIVES 78072722775 Sanding Belt 8 Width x 107 Inch Length Grit 80 | AF7VEZ 22PE39 7807272277580CottonCoatedAluminum OxideXBrown--1€46.94
NORTON ABRASIVES 78072722825 Sanding Belt 10 Width x 70-1/2 Length Aluminium Oxide 60 Grit Pk10 | AF8HGL 26LW53 7807272282560CottonCoatedAluminum OxideXBrown--10€479.12
NORTON ABRASIVES 78072722820 Sanding Belt 10 Width x 70-1/2 Length Aluminium Oxide 80 Grit Pk10 | AF8HGM 26LW54 7807272282080CottonCoatedAluminum OxideXBrown--10€453.67
NORTON ABRASIVES 78072721900 Sanding Belt 3 Width x 132 Length Aluminium Oxide 36 Grit Pk10 | AF8HJQ 26LX31 7807272190036CottonCoatedAluminum OxideXBrown--10€255.93
NORTON ABRASIVES 78072785831 Sanding Belt 3 Width x 90 Length Aluminium Oxide 36 Grit Pk10 | AF8HJT 26LX39 7807278583136CottonCoatedAluminum OxideXBrownClosedButt Joint10€198.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072721440 Sanding Belt, 2 Inch Width X 132 Inch Length Oxide, 80 Grit, X Wt Cotton Backing, Metalite R228
€14.56 /unit