Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072721325 Sanding Belt, Coated, Size 72 x 2, 60 Grit, Medium Grade | AX3MTW 4F914

NORTON ABRASIVES 78072721325 Sanding Belt, Coated, Size 72 x 2 Inch Size, 60 Grit, Medium Grade

Item: AX3MTW Model: 78072721325Cross Ref: 4F914
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
ColorBrown
GradeGrade MED
Grit60
Length72"
Width2"
Abrasive GradeCoarse
Belt Joint TypeButt Joint
Belt Length72"
Belt Width2"
Coating CoverageClosed
SeriesR228 Metalite

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)182.88
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelBacking MaterialGritResistance PropertiesAbrasive TypeAbrasive MaterialBacking WeightColorCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 78072721540 Sanding Belt 2-1/2 Width x 48 Inch Length Grit 36 | AF7VDY 22PE09 78072721540Cotton36-CoatedAluminum OxideXBrown-1€9.27
NORTON ABRASIVES 78072721525 Sanding Belt 2-1/2 Width x 48 Inch Length Grit 60 | AF7VDZ 22PE10 78072721525Cotton60-CoatedAluminum OxideXBrownClosed1€8.09
NORTON ABRASIVES 78072721520 Sanding Belt 2-1/2 Width x 48 Inch Length Grit 80 | AF7VEA 22PE11 78072721520Cotton80-CoatedAluminum OxideXBrown-1€7.14
NORTON ABRASIVES 78072722175 Sanding Belt 4 Width x 54 Inch Length Grit 50 | AF7VEL 22PE26 78072722175Cotton50-CoatedAluminum OxideXBrown-1€12.79
NORTON ABRASIVES 78072722170 Sanding Belt 4 Width x 54 Inch Length Grit 60 | AF7VEM 22PE27 78072722170Cotton60-CoatedAluminum OxideXBrown-1€12.57
NORTON ABRASIVES 78072722165 Sanding Belt 4 Width x 54 Inch Length Grit 80 | AF7VEN 22PE28 78072722165Cotton80-CoatedAluminum OxideXBrownClosed1€12.06
NORTON ABRASIVES 78072744693 Sanding Belt 4 Width x 60 Length Aluminium Oxide 40 Grit Pk10 | AF8HEB 26LX77 78072744693Cotton40-CoatedAluminum OxideXBrown-10€264.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072721325 Sanding Belt, Coated, Size 72 x 2 Inch Size, 60 Grit, Medium Grade
€9.35 /unit