Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072704298 Sanding Belt, 13 Inch L, 3/8 Inch W, Aluminum Oxide, 60 Grit, Medium, Coated | CD2EZK 4F885

NORTON ABRASIVES 78072704298 Sanding Belt, 13 Inch L, 3/8 Inch W, Aluminium Oxide, 60 Grit, Medium, Coated

Item: CD2EZK Model: 78072704298Cross Ref: 4F885
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
Belt Joint TypeButt Joint
Coating CoverageClosed
ColorBrown
GradeGrade MED
Grit60
Length13"
Overall Length13"
Width3/8"
Abrasive GradeCoarse
Belt Length13"
Belt Width3/8"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.95
Ship length (cm)33.02
Ship width (cm)0.95
Country of OriginUS

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 66254444576 Sanding Belt 3.5w x 15.5l Non-woven Ao 120g | AB9GNE 2D499 66254444576Non WovenAluminum OxideNylon120MaroonX--1€45.76
NORTON ABRASIVES 78072718705 Sanding Belt 1/2 Inch W x 18 Inch Length Ca 80gr | AB9GNN 2D521 78072718705Closed CoatCeramic Aluminum OxideCloth80RedY--1€3.97
NORTON ABRASIVES 78072718709 Sanding Belt 1/2 Inch W x 24 Inch Length Ca 80gr | AB9GNR 2D525 78072718709Closed CoatCeramic Aluminum OxideCloth80RedY--1€3.81
NORTON ABRASIVES 78072718716 Sanding Belt 3/4 Inch W x 20.5 Inch Length Ca 80gr | AB9GNW 2D529 78072718716Closed CoatCeramic Aluminum OxideCloth80RedY--1€4.29
NORTON ABRASIVES 78072718751 Sanding Belt 3.5 Inch W x 15.5 Inch Length Ca 80g | AB9GNY 2D532 78072718751Closed CoatCeramic Aluminum OxideCloth80RedY--1€14.79
NORTON ABRASIVES 78072718702 Sanding Belt 1/2 Width x 12 Inch Length Grit 80 | AF7VBY 22PD61 78072718702CoatedCeramicPolyester Cloth80MaroonY--1€3.30
NORTON ABRASIVES 78072756534 Sanding Belt 1/2 Width x 24 Inch Length Grit 60 | AF7VCF 22PD68 78072756534CoatedCeramicPolyester Cloth60MaroonY--1€3.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072704298 Sanding Belt, 13 Inch L, 3/8 Inch W, Aluminium Oxide, 60 Grit, Medium, Coated
€3.52 /unit