Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 77696090183 Flap Disc, 80 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass | CJ2FFC

NORTON ABRASIVES 77696090183 Flap Disc, 80 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass

Item: CJ2FFC Model: 77696090183Cross Ref: 40HV12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeMedium
Abrasive MaterialZirconia Alumina
Backing Plate MaterialPlastic
Coating CoverageSemi-Open
ColorBlue
Density RatingStandard
Diameter3"
Flap Disc TypeType 27
GritP80
Maximum Operating Speed30000 RPM
Quick-change SystemTS
SeriesBlueFire R884P

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginFR

Product Variants

ProductModelMPNPrice
NORTON ABRASIVES 77696090182 Flap Disc, 60 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass, 3 Inch Disc Dia. | CJ2FDC 7769609018277696090182€10.71
NORTON ABRASIVES 77696090178 Flap Disc, 80 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass, 2 Inch Disc Dia. | CJ2FEB 7769609017877696090178€8.63
NORTON ABRASIVES 77696090176 Flap Disc, 40 Abrasive Grit, Coarse, Zirconia Alumina, Fiberglass, 2 Inch Disc Dia. | CJ2FEE 7769609017677696090176€8.63
NORTON ABRASIVES 77696090175 Flap Disc, 36 Abrasive Grit, Extra Coarse, Zirconia Alumina, Fiberglass, Coated | CJ2FEP 7769609017577696090175€8.63
NORTON ABRASIVES 77696090181 Flap Disc, 40 Abrasive Grit, Coarse, Zirconia Alumina, Fiberglass | CJ2FFF 7769609018177696090181€10.71
NORTON ABRASIVES 77696090180 Flap Disc, 36 Abrasive Grit, Extra Coarse, Zirconia Alumina, Fiberglass, Coated | CJ2FFH 7769609018077696090180€10.71
NORTON ABRASIVES 77696090177 Flap Disc, 60 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass | CJ2FFP 7769609017777696090177€8.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 77696090183 Flap Disc, 80 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass
€11.06 /unit