Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 77696090173 Flap Disc, 80 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass, 3 Inch Disc Dia. | CJ2FDF

NORTON ABRASIVES 77696090173 Flap Disc, 80 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass, 3 Inch Disc Dia.

Item: CJ2FDF Model: 77696090173Cross Ref: 40HV01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeMedium
Abrasive MaterialZirconia Alumina
Backing Plate MaterialPlastic
Coating CoverageSemi-Open
ColorBlue
Density RatingStandard
Diameter3"
Flap Disc TypeType 27
GritP80
Maximum Operating Speed30000 RPM
Quick-change SystemTR
SeriesBlueFire R884P

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginFR

Product Variants

ProductModelAbrasive GradeGritAbrasive MaterialAbrasive TypeBacking WeightBacking MaterialPrice
NORTON ABRASIVES 77696090165 2 Inch Flap Disc, Type 3 Mounting Hole, Extra Coarse, 36 Grit Zirconia Alumina | CD2KUU 40HU93 77696090165Extra Coarse36Alumina ZirconiaCoatedYFiberglass€8.29
NORTON ABRASIVES 77696090166 2 Inch Flap Disc, Type 3 Mounting Hole, Coarse, 40 Grit Zirconia Alumina | CD2KUV 40HU94 77696090166Coarse40Alumina ZirconiaCoatedYFiberglass€8.36
NORTON ABRASIVES 77696090168 2 Inch Flap Disc, Type 3 Mounting Hole, Medium, 80 Grit Zirconia Alumina | CD2KUW 40HU96 77696090168Grade MED80Alumina ZirconiaCoatedYFiberglass€8.36
NORTON ABRASIVES 77696090171 Flap Disc, 40 Abrasive Grit, Coarse, Zirconia Alumina, Fiberglass | CJ2FDH 77696090171------€9.98
NORTON ABRASIVES 77696090170 Flap Disc, 36 Abrasive Grit, Extra Coarse, Zirconia Alumina, Fiberglass | CJ2FEA 77696090170------€9.98
NORTON ABRASIVES 77696090167 Flap Disc, 60 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass, 2 Inch Disc Dia. | CJ2FFB 77696090167------€8.36
NORTON ABRASIVES 77696090172 Flap Disc, 60 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass | CJ2FFY 77696090172------€9.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 77696090173 Flap Disc, 80 Abrasive Grit, Medium, Zirconia Alumina, Fiberglass, 3 Inch Disc Dia.
€9.69 /unit