Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 77696007745 Hook-and-Loop Sanding Disc 80 Grit PK50 | AG2PWJ 31XT63

NORTON ABRASIVES 77696007745 Hook-and-Loop Sanding Disc 80 Grit PK50

Item: AG2PWJ Model: 77696007745Cross Ref: 31XT63
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€149.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeGrade MED
Abrasive MaterialCeramic
Abrasive TypeCoated
Back MaterialPaper
Backing WeightB
ColorBlue
Diameter5"
Grit Type80
Vacuum Hole DesignMulti Hole
Backing MaterialPaper
Coating CoverageOpen
GritP80
Resistance PropertiesLoad
SeriesDry Ice A975
Vacuum Hole PatternMulti-Hole

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
HS code6805200000
Country of OriginCA

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeBacking WeightColorBack MaterialGrit TypePkg. Qty.Price
NORTON ABRASIVES 77696007770 Hook-and-Loop Sanding Disc, 6 Inch, 80 Grit, Ceramic, Multi-Hole, Coarse, 50Pk | CJ2LLM 77696007770-------50€110.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 77696007745 Hook-and-Loop Sanding Disc 80 Grit PK50
€149.35 /unit